UB1000 - Universal Bushing 1.0

Southwire Rough Electrical Com

  • $0.31 (Each)
  • $0.31 (Each)

  • $31.02 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UB1000
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
UB1000
Description
Universal Bushing 1.0
Universal Bushing, Black Nylon 6/6 Material; 0.453 Inch; Ul, Csa Approval; 1.063 Inch Diameter; 1000 Per Case Standard Package; Rohs Compliant; Inside Diameter 0.75 Inch; Mounting Hole Diameter 1 Inch; Thickness 0.125 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338306608 / 00751338306608
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.31 (Each)
Carton
$0.31 (Each)
Standard Packaging
$31.02 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
UB1000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Black Nylon 6/6
Dimensions and Weight
Diameter
1.063 INCH
Height
0.453 INCH
Descriptions
Additional Information
ROHS Compliant; Inside Diameter 0.75 Inch; Mounting Hole Diameter 1 Inch; Thickness 0.125 Inch
Commodity Description
Rigid Conduit Fittings - Plastic
Description
UNIVERSAL BUSHING 1.0
Extra Long Description
UNIVERSAL TYPE; NYLON 6/6 MATERIAL; 0.453 INCH; UL, CSA APPROVAL; 1.063 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; THICKNESS 0.125 INCH; MOUNTING HOLE DIAMETER 1 INCH; MAXIMUM INSIDE DIAMETER 0.75 INCH; COLOR BLACK
Long Description
UNIVERSAL BUSHING, BLACK NYLON 6/6 MATERIAL; 0.453 INCH; UL, CSA APPROVAL; 1.063 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; ROHS COMPLIANT; INSIDE DIAMETER 0.75 INCH; MOUNTING HOLE DIAMETER 1 INCH; THICKNESS 0.125 INCH
Product Type
Universal Bushing
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
UB1000
GTIN
00751338306608
UPC
751338306608
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Standard Package
1000 PER CASE
Weight per each
0.006
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat