SB137516 - 1"X1" Ko Bush

Topaz - Southwire LLC

  • $0.15 (Each)
  • $0.15 (Each)

  • $15.19 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB137516
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
SB137516
Description
1"X1" Ko Bush
Knockout Bushing, Knockout Type; Nylon 6/6 Material; 1 Inch; Electrical Knockout Used On; Ul, Csa Approval; 1.469 Inch Diameter; 1000 Per Case Standard Package; 1 Inch Trade Size; Rohs Compliant; Inside Diameter 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338327702 / 00751338327702
Weight per unit
0.011 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.15 (Each)
Carton
$0.15 (Each)
Standard Packaging
$15.19 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SB137516 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Dimensions and Weight
Diameter
1.469 INCH
Height
1 INCH
Descriptions
Additional Information
ROHS Compliant; Inside Diameter 1 Inch
Commodity Description
Rigid Conduit Fittings - Plastic
Description
1"X1" KO BUSH
Extra Long Description
KNOCKOUT TYPE; NYLON 6/6 MATERIAL; ELECTRICAL KNOCKOUT USED ON; UL, CSA APPROVAL; 1 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; 1 INCH (KNOCKOUT) TRADE SIZE; INSULATED THROAT TYPE
Long Description
KNOCKOUT BUSHING, KNOCKOUT TYPE; NYLON 6/6 MATERIAL; 1 INCH; ELECTRICAL KNOCKOUT USED ON; UL, CSA APPROVAL; 1.469 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; ROHS COMPLIANT; INSIDE DIAMETER 1 INCH
Product Type
Knockout Bushing
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
SB137516
GTIN
00751338327702
UPC
751338327702
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
KNOCKOUT
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
1000 PER CASE
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
Electrical Knockout
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat