LTF12 - 1/2" NPT Hubs Liquidtight Cord Grips 6/6 Nylon

Southwire Rough Electrical Com

  • $0.75 (Each)
  • $0.75 (Each)

  • $18.72 (Per 25)

  • $74.89 (Per 100)

In-Stock: 189 available at other locations ( find a store with stock)
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
LTF12
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
LTF12
Description
1/2" NPT Hubs Liquidtight Cord Grips 6/6 Nylon
1/2IN Black LT Cord Grip
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
751338301306 / 00751338301306
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$18.72 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
189
Resources
Images
 
 
LTF12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Dimensions and Weight
Size
0.93 Inch Dia x 1.53 Inch L
Descriptions
Long Description
CORD GRIP, STRAIGHT TYPE; NYLON 6/6 MATERIAL; 0.93 INCH DIA X 1.53 INCH L SIZE; UL, CSA APPROVAL; LIQUIDTIGHT APPLICATION; 1/2 INCH THREAD SIZE; 0.17 TO 0.45 INCH CORD SIZE
Commodity Description
CABLE & CORD GRIPS
Product Type
Cord Grip
extra long description
STRAIGHT TYPE; NYLON MATERIAL; 0.93 INCH OUTER DIAMETER X 1.53 INCH LENGTH SIZE; UL APPROVAL; INDOOR, OUTDOOR APPLICATION; 1/2 INCH THREAD SIZE; 0.17 TO 0.45 INCH CORD SIZE; CLEARANCE HOLE DIAMETER 0.875 INCH; WATER PRESSURE RATING 70 PSI; ENCLOSURE RATING NEMA 6, IP68; EXCLUDES LOCKNUT
Description
1/2" NPT HUBS LIQUIDTIGHT CORD GRIPS 6/6 NYLON
Additional Information
Cord Size
0.17 to 0.45 Inch
Thread Size
1/2 INCH
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
LTF12
GTIN
00751338301306
UPC
751338301306
Taxonomies, Classifications, and Categories
Type
STRAIGHT
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.033
Carton
25
Uses, Certifications, and Standards
Application
Liquidtight
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 189

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
179 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pryor
10 View Store
These alternate items can be purchased instead of LTF12.
Jump To:

Cross Referenced

These items are similar to LTF12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NCG-11 APPOZGCOMM 00687855210817
LPCG50 Arlington 00018997800862
NCG5050 Eaton Crouse-Hinds 00784564002440
76913B Halex 00051411769130
MNPT-50 Madison Electric 00784297545900
NCG11 Neer n/a
4702-4 Raco 00050169470244
4702-5 Raco 00050169470251
2672 Thomas & Betts 00786210026725
2920NM Thomas & Betts 00786210797403
2920NM Thomas & Betts Conduit n/a
LTF12 Topaz 00751338301306
RLTF12 Topaz n/a

* All prices subject to change.

Begin Live Chat