HF112R - 1/2" NM L/T 1000' Reel

Southwire Rough Electrical Com

  • $1100.70 (Per 1,000 Feet)
  • $1.10 (Per Foot)

  • $110.07 (Per 100 Feet)

  • $1,100.70 (Per 1,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HF112R
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
HF112R
Description
1/2" NM L/T 1000' Reel
Liquidtight Flexible Conduit, Flexible Type; PVC Material; 1000 FT; 0.642 Inch Inner Diameter; 0.84 Inch Outer Diameter; Ul, Csa Approval
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
751338300156 / 00751338300156
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.10 (Per Foot)
Reel
$1.10 (Per Foot)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
HF112R - Large Image
Attachments
 
 
HF112R - Specification Sheet
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
PVC
Material, Color, and Finish
Style
B
Dimensions and Weight
Inner Diameter
0.642 Inch
Length
1000 ft
Outer Diameter
0.84 INCH
Descriptions
Additional Information
Used with Top-Flex Nylon Connectors Straight/Right Angle
Commodity Description
LIQUID TIGHT CONDUIT
Description
1/2" NM L/T 1000' REEL
Extra Long Description
FLEXIBLE TYPE; PVC MATERIAL; GRAY COLOR; 0.622 TO 0.642 INCH INNER DIAMETER; 0.82 TO 0.84 INCH OUTER DIAMETER; UL (CANADA AND US) APPROVAL; INDOOR, OUTDOOR APPLICATION; 80 DEG C TEMPERATURE RATING; REEL STANDARD PACKAGE; 1/2 INCH TRADE SIZE; B STYLE; CORROSION/OIL/WATER RESISTANT; 0.21 INCH WALL THICKNESS
Long Description
LIQUIDTIGHT FLEXIBLE CONDUIT, FLEXIBLE TYPE; PVC MATERIAL; 1000 FT; 0.642 INCH INNER DIAMETER; 0.84 INCH OUTER DIAMETER; UL, CSA APPROVAL
Product Type
Liquidtight Flexible Nonmetallic Conduit
Additional Information
Wall Thickness
0.21 Inch
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
HF112R
GTIN
00751338300156
UPC
751338300156
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
FLEXIBLE
Trade Size
Trade Size
1/2 INCH
Availability
Minimum Qty
1000
Packaging
Standard Package
REEL
Weight per foot
0.13
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor, HVAC Equipment, Machine Tool, Motor and Control, Marine Equipment, Printing Equipment, Pump, Refrigeration Equipment
Approval
UL, CSA
Temperature Rating
80 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HF112R.
Jump To:

Cross Referenced

These items are similar to HF112R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LTCOND50NM1000 Eaton Crouse-Hinds 00662277031899
LTC050GY-1000 Thomas & Betts 00785991210835
HF112R Topaz 00751338300156

* All prices subject to change.

Begin Live Chat