926TZ - 3"X2" Red Wash

Topaz - Southwire LLC

  • $1.00 (Each)
  • $1.00 (Each)

  • $24.94 (Per 25)

  • $99.76 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
926TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
926TZ
Description
3"X2" Red Wash
Rigid Conduit Reducing Washer, Steel Material; 2.4 Inch Id X 4.49 Inch Od Size; Imc/Rigid Conduit Used On; 2 Inch Small End Trade Size; 3 Inch Large End Trade Size; Ul Approval; 25 Per Case Standard Package
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338193109 / 00751338193109
Weight per unit
0.124 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$1.00 (Each)
Carton
$1.00 (Each)
Standard Packaging
$24.94 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
926TZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
2.4 Inch ID x 4.49 Inch OD
Descriptions
Commodity Description
Rigid Conduit Fittings - Steel
Description
3"X2" RED WASH
Extra Long Description
ZINC PLATED STEEL MATERIAL; 2.4 INCH INNER DIAMETER X 4.49 INCH OUTER DIAMETER SIZE; IMC/RIGID CONDUIT USED ON; 2 INCH SMALL END TRADE SIZE; 3 INCH LARGE END TRADE SIZE; UL (CANADA AND US) APPROVAL; 250 PER CASE STANDARD PACKAGE; APPLICATION USED IN PAIR TO REDUCE THE SIZE OF KNOCKOUT HOLE
Long Description
RIGID CONDUIT REDUCING WASHER, STEEL MATERIAL; 2.4 INCH ID X 4.49 INCH OD SIZE; IMC/RIGID CONDUIT USED ON; 2 INCH SMALL END TRADE SIZE; 3 INCH LARGE END TRADE SIZE; UL APPROVAL; 25 PER CASE STANDARD PACKAGE
Product Type
Rigid Conduit Reducing Washer
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
926TZ
GTIN
00751338193109
UPC
751338193109
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Large End Trade Size
3 INCH
Small End Trade Size
2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL
Used On
IMC/RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat