8922 - 3-1/2" 22-1/2D Elbow Emt

Topaz - Southwire LLC

  • $36.80 (Each)
  • $36.80 (Each)

  • $1,287.99 (Per 35)

  • $3,679.98 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8922
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
3-1/2" 22-1/2D Elbow Emt
Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 3-1/2 Inch Trade Size; Plain End Type; 22 Degree Bend Angle; 15 Inch Bend Radius
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt To Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
751338838949 / 00751338838949
Weight per unit
5.961 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$36.80 (Each)
Carton
$36.80 (Each)
Standard Packaging
$1,287.99 (Per 35)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
8922 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Commodity Description
Emt To Emt Pulling Elbows
Description
3-1/2" 22-1/2D ELBOW EMT
Extra Long Description
STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; PLAIN END TYPE; 22 DEGREE BEND ANGLE; 15 INCH BEND RADIUS
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; PLAIN END TYPE; 22 DEGREE BEND ANGLE; 15 INCH BEND RADIUS
Product Type
Emt Conduit Elbow
Additional Information
Applicable Standard
ANSI C80.3, WW-C-563
Bend Angle
22 Degree
Bend Radius
15 INCH
End Type
Plain
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
8922
GTIN
00751338838949
UPC
751338838949
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
0
Carton
1
Package
35
Uses, Certifications, and Standards
Approval
UL 797, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat