835 - 1-1/2 Insl PLS BSHG

Southwire Rough Electrical Com

  • $0.46 (Each)
  • $0.46 (Each)

  • $11.42 (Per 25)

  • $45.68 (Per 100)

  • $114.20 (Per 250)

Availability: Currently Out Of Stock
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
835
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
835TZ
Description
1-1/2 Insl PLS BSHG
1-1/2IN Plastic Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338184909 / 00751338184909
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.46 (Each)
Carton
$11.42 (Per 25)
Standard Packaging
$114.20 (Per 250)
Resources
Images
 
 
835 - Small Image
 
835 - Large Image
Attachments
 
 
835 - Specification Sheet
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
Thermoplastic
Dimensions and Weight
Height
0.56 INCH
Diameter
2.18 INCH
Descriptions
Description
1-1/2 INSL PLS BSHG
Features
Topazs Rigid insulating bushings offer maximum protection for cables to avoid damaging abrasion due to sharp Rigid edges. Ideal for use in communications, television and security system installations. Bushings provide smooth, rounded surfaces at the ends of raceways and easily affixes to conduit; strong, impact resistant plastic construction assures continued performance. Certified flame retardant to 105C. Always available in trade sizes from 1/2 to 6.
Long Description
RIGID CONDUIT INSULATING BUSHING, THREADED FEMALE TYPE; THERMOPLASTIC MATERIAL; 0.56 INCH; IMC/RIGID CONDUIT USED ON; UL, CSA APPROVAL; 2.18 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 250 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Plastic
Product Type
Rigid Conduit Insulating Bushing
extra long description
FEMALE THREADED TYPE; THERMOPLASTIC MATERIAL; 0.56 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 2.18 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 250 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLASTIC INSULATED THROAT TYPE; APPLICATION INDOOR, OUTDOOR
Additional Information
Throat Type
PLASTIC INSULATED
Manufacturer Information
Manufacturers Part Number
835TZ
Brand
Southwire Rough Electrical Com
GTIN
00751338184909
UPC
751338184909
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
THREADED FEMALE
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0.0008
Carton
25
Package
250
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Used On
IMC/RIGID CONDUIT
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 835.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 835.

1-1/2 Insl PLS BSHG
  • Our Part #: 835TZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 835TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.46) ·
835TZ - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.46

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 835, though they may not be 100% alike.

RIGID CONDUIT INSULATING BUSHING
  • MFR Part #: 840
  • GTIN: 00751338185401
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
RIGID CONDUIT INSULATING BUSHING
  • MFR Part #: 840A
  • GTIN: 00751338185500
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
RIGID CONDUIT INSULATING BUSHING
  • MFR Part #: 840B
  • GTIN: 00751338185609
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS

* All prices subject to change.

Begin Live Chat