667S - 2-1/2" Emt Comp Coup Steel

Topaz - Southwire LLC

  • $8.34 (Each)
  • $8.34 (Each)

  • $100.11 (Per 12)

  • $834.26 (Per 100)

Available from manufacturer.
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
667S
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
667S
Description
2-1/2" Emt Comp Coup Steel
Emt Conduit Compression Coupling, Compression Type; Zinc Plated Steel Material; 4.875 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 3.688 Inch Diameter; 6 Per Case Standard Package; 2-1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338170612 / 00751338170612
Weight per unit
2.029 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$8.34 (Each)
Carton
$8.34 (Each)
Standard Packaging
$100.11 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
667S - Large Image
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
3.688 Inch
Length
4.875 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT
Commodity Description
Steel Compression Emt Couplings
Description
2-1/2" EMT COMP COUP STEEL
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 4.875 INCH; EMT FITTING USED ON; UL (CANADA AND US) APPROVAL; 3.688 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; CONCRETE TIGHT; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Long Description
EMT CONDUIT COMPRESSION COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 4.875 INCH; EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 3.688 INCH DIAMETER; 6 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Compression Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
667S
GTIN
00751338170612
UPC
751338170612
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
6 PER CASE
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 667S.
Jump To:

Similar Items

Similar items are close alternatives to 667S, though they may not be 100% alike.

Cross Referenced

These items are similar to 667S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
266 Bridgeport Fittings 00781747002662
666 Eaton Crouse-Hinds 00784564106667
MEC-766 Madison Electric 00784297541186
2950 Raco 00050169029503
TK117A Thomas & Betts 00785991025484
667S Topaz 00751338170612
CK-250 AFC Cable Systems 00077680146397
TWC-250CS Appleton Electric n/a
OF7617 Orbit Industries 00835243051218
6250S O-Z Gedney 00687855868100
S1021D Sepco n/a
CK250R Steel Components, Inc. n/a
TK-117 Thomas & Betts n/a
TK-117A Thomas & Betts n/a
EC766US American Fittings 00662364017867
62425B Halex 00051411624255

* All prices subject to change.

Begin Live Chat