666S - 2" Emt Comp Cup Steel

Southwire Rough Electrical Com

  • $3.17 (Each)
  • $3.17 (Each)

  • $47.51 (Per 15)

  • $316.72 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
666S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
666S
Description
2" Emt Comp Cup Steel
Emt Conduit Compression Coupling, Compression Type; Zinc Plated Steel Material; 3.375 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 2.938 Inch Diameter; 15 Per Case Standard Package; 2 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338170605 / 00751338170605
Weight per unit
0.587 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.17 (Each)
Carton
$3.17 (Each)
Standard Packaging
$47.51 (Per 15)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
666S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
2.938 Inch
Length
3.375 Inch
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT
Commodity Description
Steel Compression Emt Couplings
Description
2" EMT COMP CUP STEEL
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 3.375 INCH; EMT FITTING USED ON; UL (CANADA AND US) APPROVAL; 2.938 INCH DIAMETER; 15 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; CONCRETE TIGHT; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Long Description
EMT CONDUIT COMPRESSION COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 3.375 INCH; EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 2.938 INCH DIAMETER; 15 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Compression Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
666S
GTIN
00751338170605
UPC
751338170605
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
15 PER CASE
Weight per each
0.587
Carton
1
Package
15
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat