665SRT - 1-1/2" Raintight Steel Comp Coup

Topaz - Southwire LLC

  • $4.69 (Each)
  • $4.69 (Each)

  • $93.86 (Per 20)

  • $469.29 (Per 100)

Available from manufacturer.
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
665SRT
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
665SRT
Description
1-1/2" Raintight Steel Comp Coup
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 2.25 Inch; Emt Conduit Used On; Ul, Csa Approval; 2.25 Inch Diameter; 20 Per Case Standard Package; 1-1/2 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338830752 / 00751338830752
Weight per unit
0.61 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$4.69 (Each)
Carton
$4.69 (Each)
Standard Packaging
$93.86 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
665SRT - Large Image
Attachments
 
 
665SRT - Specification Sheet
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
2.25 INCH
Length
2.25 INCH
Descriptions
Additional Information
ROHS Compliant; Application Join Two Lengths of EMT
Commodity Description
Steel Compression Emt Couplings
Description
1-1/2" RAINTIGHT STEEL COMP COUP
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.25 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 2.25 INCH DIAMETER; 20 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT; APPLICATION JOIN TWO LENGTHS OF EMT
Long Description
CONDUIT COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.25 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 2.25 INCH DIAMETER; 20 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT
Product Type
Conduit Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
665SRT
GTIN
00751338830752
UPC
751338830752
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
20 PER CASE
Weight per each
0
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 665SRT.
Jump To:

Similar Items

Similar items are close alternatives to 665SRT, though they may not be 100% alike.

Cross Referenced

These items are similar to 665SRT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
834RT Arlington 00018997820341
264-RT Bridgeport Fittings 00781747142641
264-SRT Bridgeport Fittings 00781747202642
664RT Eaton Crouse-Hinds 00784564004505
62615B Halex 00051411626150
MECR-764 Madison Electric 00784297007057
2926RT Raco 00050169292693
TK115A-RT Thomas & Betts 00785991034530
665SRT Topaz 00751338830752

* All prices subject to change.

Begin Live Chat