646S - 2 In SS Coup

Southwire Rough Electrical Com

  • $2.90 (Each)
  • $2.90 (Each)

  • $58.02 (Per 20)

  • $290.08 (Per 100)

In-Stock: 6 available at other locations ( find a store with stock)
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
646S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
646S
Description
2 In SS Coup
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4 Inch; Emt Conduit Used On; Ul 514B, Ul (Canada and Us), Csa Approval; 2.38 Inch Diameter; 20 Per Case Standard Package; 2 Inch Trade Size; Concrete Tight; Number Of Screws 4
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Set Screw Emt Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338232501 / 00751338232501
Weight per unit
0.5025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Carton
$2.90 (Each)
Standard Packaging
$58.02 (Per 20)
Stock Availability
Casa Grande
0 (Find nearest stock)
Phoenix
0
All Stores
6
Resources
Images
 
 
646S - Large Image
Attachments
 
 
646S - Specification Sheet
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
2.38 INCH
Length
4 INCH
Descriptions
Additional Information
Number of Screws 4; Applicable Standard Federal Specification W-F-408E, NEMA FB1
Commodity Description
Steel Set Screw Emt Couplings
Description
2 IN SS COUP
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 2.38 INCH DIAMETER; 20 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 4; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
The Topaz line of EMT couplings feature set screw type assembly and provide secure, concrete tight protection when taped to connect ends of thin wall EMT conduit together. Featuring built to last steel construction with zinc plating; available sizes from 1/2 to 4; 2 1/2 to 4, suitable for use with both EMT and rigid conduit. Easy to secure diverse screw head ensures solid connection with a slotted head screwdriver. Most sizes UL listed and NEMA FB-1 compliant.
Long Description
EMT CONDUIT SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4 INCH; EMT CONDUIT USED ON; UL 514B, UL (CANADA AND US), CSA APPROVAL; 2.38 INCH DIAMETER; 20 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 4
Product Type
Emt Conduit Set Screw Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
646S
GTIN
00751338232501
UPC
751338232501
Taxonomies, Classifications, and Categories
Type
SET SCREW
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
20 PER CASE
Weight per each
0.5025
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 514B, UL (Canada and US), CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 646S.
Jump To:

Similar Items

Similar items are close alternatives to 646S, though they may not be 100% alike.

Cross Referenced

These items are similar to 646S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-200 AFC Cable Systems 00077680146182
SS65US American Fittings 00662364191109
TWC-200-S Appleton Electric n/a
245 Bridgeport Fittings 00781747002457
465 Eaton Crouse-Hinds 00784564104656
62820B Halex 00051411628208
MES-765 Madison Electric 00784297200250
5200-S Neer n/a
OF7716 Orbit Industries 00835243051546
5200S O-Z Gedney 00687855851263
315ST Producto Electric Corp. 00785244131528
2028 Raco 00050169020289
S1115C Sepco n/a
SK200R Steel Components, Inc. n/a
TK126A Thomas & Betts 00785991024845
TK-126 Thomas & Betts n/a
TK-126A Thomas & Betts n/a
TK-126-A Thomas & Betts Conduit n/a
646S Topaz 00751338232501

* All prices subject to change.

Begin Live Chat