64567 - 2X7 RGD Nip

Southwire Rough Electrical Com

  • $14.65 (Each)
  • $14.65 (Each)

  • $1,465.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
64567
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64567
Description
2X7 RGD Nip
2IN X7IN Conduit Nipple
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338863361 / 00751338863361
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.65 (Each)
Carton
$14.65 (Each)
Resources
Images
 
 
64567 - Small Image
 
64567 - Large Image
 
64567 - Large Image
 
64567 - Large Image
 
64567 - Large Image
 
64567 - Large Image
Attachments
 
 
64567 - Specification Sheet
Other Links
 
 
64567 - Other
Descriptions
Description
2X7 RGD NIP
Product Type
Conduit Nipple
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 7 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Features
Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed.
Long Description
2IN X7IN CONDUIT NIPPLE
Manufacturer Information
Manufacturers Part Number
64567
Brand
Southwire Rough Electrical Com
GTIN
00751338863361
UPC
751338863361
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Packaging
Weight per each
1.98
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 64567.
Jump To:

Similar Items

Similar items are close alternatives to 64567, though they may not be 100% alike.

2X7 RGD Nip
  • Our Part #: GALNIP2X7
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.19)
GALNIP2X7 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.19

Each

QTY:
Each
Add
There were no add-on items found for 64567.

* All prices subject to change.