336A - 2" Ig Bush Layin A

Topaz - Southwire LLC

  • $5.87 (Each)
  • $5.87 (Each)

  • $58.71 (Per 10)

  • $587.09 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
336A
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
336A
Description
2" Ig Bush Layin A
Rigid Conduit Insulated Grounding Bushing, Die-Cast Zinc Material; 0.75 Inch; Rigid/Imc Conduit Used On; 14 to 1/0 Awg Wire Size; Aluminum/Copper Conductor Material; Ul, Csa Approval; 2.81 Inch Diameter; 100 Per Case Standard Package; 2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338132108 / 00751338132108
Weight per unit
0.241 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$5.87 (Each)
Carton
$5.87 (Each)
Standard Packaging
$58.71 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
336A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Wire Size
14 TO 1/0 AWG
Material, Color, and Finish
Conductor Material
ALUMINUM/COPPER
Dimensions and Weight
Diameter
2.81 INCH
Height
0.75 INCH
Descriptions
Additional Information
Temperature Rating 105 Deg C
Commodity Description
Rigid Conduit Fittings - Steel
Description
2" IG BUSH LAYIN A
Extra Long Description
SET SCREW TYPE; DIE-CAST ZINC MATERIAL; 0.66 INCH; IMC/RIGID CONDUIT USED ON; 14 TO 1/0 AWG WIRE SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL APPROVAL; 2.6 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; INSULATED THROAT TYPE; ALUMINUM LAY-IN LUG TYPE; ROHS COMPLIANT; TEMPERATURE RATING 105 DEG C; APPLICATION INDOOR OR OUTDOOR
Long Description
RIGID CONDUIT INSULATED GROUNDING BUSHING, DIE-CAST ZINC MATERIAL; 0.75 INCH; RIGID/IMC CONDUIT USED ON; 14 TO 1/0 AWG WIRE SIZE; ALUMINUM/COPPER CONDUCTOR MATERIAL; UL, CSA APPROVAL; 2.81 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE
Product Type
Rigid Conduit Insulated Grounding Bushing
Additional Information
Lug Type
Lay-In, Aluminum
Throat Type
INSULATED
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
336A
GTIN
00751338132108
UPC
751338132108
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
RIGID/IMC CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat