1571HDG - 1/2" Edge CLMP

Southwire Rough Electrical Com

  • $9.55 (Each)
  • $9.55 (Each)

  • $955.21 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1571HDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1571HDG
Description
1/2" Edge CLMP
1/2IN Edge Type Conduit Support HDG
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338865617 / 00751338865617
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.55 (Each)
Carton
$9.55 (Each)
Resources
Images
 
 
1571HDG - Small Image
 
1571HDG - Large Image
Attachments
 
 
1571HDG - Specification Sheet
Features
Material
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
Description
1/2" EDGE CLMP
Long Description
CONDUIT SUPPORT, EDGE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 1/2 INCH (RIGID/EMT) CONDUIT SIZE
extra long description
EDGE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 1/2 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Conduit Size
1/2 INCH (RIGID/EMT)
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1571HDG
GTIN
00751338865617
UPC
751338865617
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
EDGE
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
You must have an account to view stock levels
These alternate items can be purchased instead of 1571HDG.
Jump To:

Similar Items

Similar items are close alternatives to 1571HDG, though they may not be 100% alike.

1/2 Edge Clamp
  • Our Part #: KNET12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KNET-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 30 ($307.31)
KNET12 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1571HDG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
971 Bridgeport Fittings 00781747097101
ETC50HD Eaton Crouse-Hinds 00784564255600
2302EC Raco 00050169986028
EDG50 Sepco 00785994307501
1571HDG Topaz 00751338865617

* All prices subject to change.