Q0245 - 2POLE 45AMP Mini

Square D

  • $61.20 (Each)
  • $61.20 (Each)

In-Stock: 0 available locally (South Austin, TX) (change location)
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
Q0245
Manufacturer
Square D
Manufacturer's Part Number
Q0245
Description
2POLE 45AMP Mini
Miniature Circuit Breaker 120/240V 45a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
785901012849 / 00785901012849
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$61.20 (Each)
Stock Availability
South Austin
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
Q0245 - Large Image
Attachments
 
 
Q0245 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 KILOAMPERE AT 120/240 VAC (UL/CSA), 5 KILOAMPERE AT 48 VDC
Voltage Rating
120/240 VAC AT 50/60 HZ (UL/CSA), 48 VDC
Poles
2 A
Wire Size
8 TO 2 AWG (ALUMINUM/COPPER)
Current Rating
45 AMPERE
Terminal Type
BOX LUG
Dimensions and Weight
Size
1.5 INCH W X 2.91 INCH D X 3 INCH H
Descriptions
Product Type
Miniature Circuit Breaker
Description
2POLE 45AMP MINI
Long Description
PLUG-ON CIRCUIT BREAKER, COMMON TRIP, THERMAL MAGNETIC; 2 POLE; 120/240 VAC AT 50/60 HZ (UL/CSA), 48 VDC; 45 AMPERE; INTERRUPTING RATING 10 KILOAMPERE AT 120/240 VAC (UL/CSA), 5 KILOAMPERE AT 48 VDC; WIRE SIZE 8 TO 2 AWG (ALUMINUM/COPPER)
extra long description
COMMON TRIP, THERMAL MAGNETIC; 2 POLE; 120/240 VAC AT 50/60 HZ (UL/CSA), 48 VDC; 45 AMPERE; INTERRUPTING RATING 10 KILOAMPERE AT 120/240 VAC (UL/CSA), 5 KILOAMPERE AT 48 VDC; WIRE SIZE 8 TO 2 AWG (ALUMINUM/COPPER); PLUG ON MOUNTING; SIZE 1.5 INCH W X 2.91 INCH D X 3 INCH H; APPROVAL UL; USED ON QO LOAD CENTER, NQOD PANELBOARD, OEM INTERIOR/SPEED-D[R] SWITCHBOARD DISTRIBUTION PANEL; QO MODEL
Commodity Description
2 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Manufacturer Information
Manufacturers Part Number
Q0245
Brand
QO[T]
Model
QO
GTIN
00785901012849
UPC
785901012849
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
COMMON TRIP, THERMAL MAGNETIC
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
QO LOAD CENTER, NQOD PANELBOARD, OEM INTERIOR/SPEED-D[R] SWITCHBOARD DISTRIBUTION PANEL
Mounting
PLUG ON
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of Q0245.
Jump To:

Cross Referenced

These items are similar to Q0245 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQ245 Eaton 00782113010953
QO245 Schneider Electric 00785901012849
CH245 Eaton 00782113317014
THQL2145 GENERAL ELECTRIC 00783164138191
THQP245 GENERAL ELECTRIC 00783164085761
5B744 WW GRAINGER n/a
Q250 ITE n/a
Q250 Siemens 00783643148642

* All prices subject to change.

Begin Live Chat