CPB36D - 36" Direct Drive Portable Blower

Tpi

  • $460.67 (Each)
  • $460.67 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CPB36D
Manufacturer
Tpi
Manufacturer's Part Number
CPB36D
Description
36" Direct Drive Portable Blower
36 In Commercial Direct Drive Portable Blower, 120 V, 1 PH, 3.6 Amp, Wheel Diameter- 5 In, Ac Motor, Motor Enclosure- Open Ventilated, Floor Mounting, Steel Housing Material, Powder Coated Finish
Slang Terms

Suggest a New Term
Categories
Fans - Fans - Industrial & Commercial Mark as Incorrect
Suggest a New Category
Classification
Industrial & Commercial Fans
UNSPSC
40101601 - Blowers
UPC/GTIN
686334872263 / 00686334872263
Weight per unit
70 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$460.67 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
CPB36D - Small Image
 
CPB36D - Large Image
Attachments
 
 
CPB36D - Specification Sheet
Other Links
 
 
CPB36D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Voltage Rating
120 V
amperage rating
3.6 AMP
Material, Color, and Finish
Finish
Powder Coated
Housing Material
Steel
Dimensions and Weight
Size
36 IN
Descriptions
Description
36" DIRECT DRIVE PORTABLE BLOWER
Product Type
36" Com Direct DRV BLWR, 1/3HP 2 SPD
Long Description
36 IN Commercial Direct Drive Portable Blower, 120 V, 1 PH, 3.6 AMP, Wheel Diameter- 5 IN, AC Motor, Motor Enclosure- Open Ventilated, Floor Mounting, Steel Housing Material, Powder Coated Finish
Special Features
Features: Rocker Switch;Spiral Wire Front and Rear Guards;Permanently Lubricated Motor;Ball Bearing; Horsepower: 1/3 HP; Flow Rate: 7000/8200 CFM; Number Of Speeds: 2; Fan Type: Standard; Cord Type: 3 Conductor SJT; Cord Length: 6 FT; Blade Material: Steel; Drive Type: Direct Drive
extra long description
TPI CPB36D 36" Com Direct Drv Blwr,
Additional Information
wheel diameter
5 IN
motor type
AC Motor
Manufacturer Information
Brand
TPI
Manufacturers Part Number
CPB36D
GTIN
00686334872263
UPC
686334872263
Taxonomies, Classifications, and Categories
Type
Portable
Packaging
Weight per each
70
Carton
1
Uses, Certifications, and Standards
Mounting
FLOOR
Application
Indoor-Industrial/Commercial/Some Residential/Food Service
standard
UL Listed;OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat