SDL615930D - 120V, 60HZ, 15W, 0.125, CRI90, 30K, 992 White

Topaz

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
SDL615930D
Manufacturer
Topaz
Manufacturer's Part Number
SDL6/15/930/D-28
Description
120V, 60HZ, 15W, 0.125, CRI90, 30K, 992 White
24PK 6IN 15.5W Dimmable Disk Light -White
Slang Terms

Categories
Led Architectural & Specificat - Led Surface Architectural & SP
Classification
N/A
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
751338002753 / 00751338002753
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SDL615930D - Small Image
 
SDL615930D - Small Image
 
SDL615930D - Large Image
 
SDL615930D - Large Image
 
SDL615930D - Large Image
 
SDL615930D - Large Image
 
SDL615930D - Large Image
 
SDL615930D - Large Image
Attachments
 
 
SDL615930D - Specification Sheet
Other Links
 
 
SDL615930D - Other
Features
Wattage
15.5 Watt
Lamp Type
LED
Material, Color, and Finish
Finish
white
Dimensions and Weight
Width
7.4 Inch
Descriptions
Features
Topaz's 6, 15 watt, 3000K, LED Surface Mount Disk Light with white finish are easy-to-install for new construction as well as retrofit applications and are designed to be mounted to most standard 4" J-boxes. Perfect for residential or commercial applications including bathrooms, closets, storage areas, hallways and living areas, they offer exceptional color rendering of 90 CRI and are dimmable down to 5% with standard incandescent or LED style leading edge dimmers. Their optical design provides a wide bea
Product Type
Led Ceiling Mount Light Fixture
Description
120V,60HZ,15W,0.125,CRI90,30K,992 WHITE
Long Description
LED CEILING MOUNT LIGHT FIXTURE, WHITE FINISH; 7.4 INCH; 15.5 WATT WATTAGE; LED LAMP TYPE; ROHS COMPLIANT; MOUNTING TYPE SURFACE; NOMINAL SIZE 6 INCH; VOLTAGE RATING 120 VOLT; BEAM ANGLE 35 DEGREE; INTENSITY 1050 LUMEN; COLOR RENDERING INDEX 90
extra long description
WHITE FINISH; 7.4 INCH; 15.5 WATT WATTAGE; LED LAMP TYPE; ROHS COMPLIANT; MOUNTING TYPE SURFACE; NOMINAL SIZE 6 INCH; VOLTAGE RATING 120 VOLT; BEAM ANGLE 35 DEGREE; INTENSITY 1050 LUMEN; COLOR RENDERING INDEX 90; COLOR TEMPERATURE RATING 3000 KELVIN; EFFICACY RATING 65 LUMEN PER WATT; LAMP LIFE 50000 HOUR; TEMPERATURE RATING -4 TO 104 DEG F; APPLICATION RESIDENTIAL, COMMERCIAL, DAMP AND WET LOCATION; APPROVAL UL; APPLICABLE STANDARD NEC 410.16 (A)(3)/(C)(5), TITLE 24, NFPA
Commodity Description
LED SURFACE ARCHITECTURAL & SPECIFICATION LIGHTING
Additional Information
RoHS Compliant; Mounting Type Surface; Nominal Size 6 Inch; Voltage Rating 120 Volt; Beam Angle 35 Degree; Intensity 1050 Lumen; Color Rendering Index 90; Color Temperature Rating 3000 Kelvin; Efficacy Rating 65 Lumen per Watt; Lamp Life 50000 Hour; Tempe
Manufacturer Information
Brand
TOPAZ
Manufacturers Part Number
SDL6/15/930/D-28
GTIN
00751338002753
UPC
751338002753
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SDL615930D.
Jump To:

Similar Items

Similar items are close alternatives to SDL615930D, though they may not be 100% alike.

6" Led Surface Light, 900 Lumens, 90 Cri, 3000K CCT, 120V, Matte White, Qty 12 ...
  • Our Part #: HLC6099301EWH12X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HLC6099301EWH-12BP
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 12 ($128.64)
HLC6099301EWH12X - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.72

Each

QTY:
Each
Add

* All prices subject to change.