SSA100 - Digital Interval Timer 5 Min.-12 HR. W/Scroll-Up

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSA100
Manufacturer
Nsi Industries
Manufacturer's Part Number
SSA100
Description
Digital Interval Timer 5 Min.-12 HR. W/Scroll-Up
Digital Timer, White; 120/277 Vac At 50/60 HZ; Power Rating 800 W 120 Vac (Tungsten/Ballast), 1/6 HP 120 Vac (Motor), 240 Va 120 Vac (Pilot Duty), 1200 W 277 Vac (Ballast); Timing Range 10/20/40/60/90 Min, 2/4/8 HR; Operation Type On/Off
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
-
UPC/EAN/GTIN
78626114010
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SSA100 - Small Image
 
SSA100 - Large Image
Installation Sheets
 
 
SSA100 - Installation Sheet
Attachments
 
 
SSA100 - Specification Sheet
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
120/277 VAC AT 50/60 HZ
Operation Type
ON/OFF
Material, Color, and Finish
Finish
white
Dimensions and Weight
Inner Diameter
MAGNETIC
Descriptions
Product Type
Digital Timer
Long Description
DIGITAL TIMER, WHITE; 120/277 VAC AT 50/60 HZ; POWER RATING 800 W 120 VAC (TUNGSTEN/BALLAST), 1/6 HP 120 VAC (MOTOR), 240 VA 120 VAC (PILOT DUTY), 1200 W 277 VAC (BALLAST); TIMING RANGE 5/15/30 MIN, 1/3/6/9/12 HR; OPERATION TYPE ON/OFF
Description
DIGITAL INTERVAL TIMER 5 MIN.-12 HR. W/SCROLL-UP
Commodity Description
INCANDESCENT LAMPHOLDER, INTERIOR TYPE; 1-11/16 INCH H SIZE; 250 V VOLTAGE RATING; 660 W LAMP WATTAGE; PUSH THROUGH OPERATOR TYPE; MEDIUM LAMP BASE
Additional Information
SURGE SUPPRESSION RECEPTACLE, TVSS QUAD TYPE; BLUE COLOR; 5-20R CONFIGURATION; 3 WIRE(S); UL 498, CSA APPROVAL; 125 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); 4-PLEX[R] BRAND; INCLUDES INDICATING LIGHT; MATERIAL POLYCARBONATE
Additional Information
Timing Range
5/15/30 MIN, 1/3/6/9/12 HR
Power Rating
800 W 120 VAC (TUNGSTEN/BALLAST), 1/6 HP 120 VAC (MOTOR), 240 VA 120 VAC (PILOT DUTY), 1200 W 277 VAC (BALLAST)
Manufacturer Information
Manufacturers Part Number
SSA100
Brand
Nsi Industries
Model
SSA
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Approval UL, CSA; Overall Dimension 4.78 Inch W x 4.78 Inch H
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0 TO 100 DEG F
Used On
PILOT LIGHT, PUSH TO TEST TYPE; 30.5 MM SIZE; NEMA 1/3/3R/4/4X/12/13 ENCLOSURE; INCANDESCENT LAMP TYPE; 120 V AT 50/60 HZ TRANSFORMER LAMP INPUT TYPE; 755 LAMP NUMBER; GREEN LENS COLOR; CR104PL MODEL
Application
OFFICE/EQUIPMENT ROOM/LIBRARY AISLE/MEETING ROOM/STOCK ROOM INCANDESCENT/FLUORESCENT LIGHTING, BATHROOM/UTILITY ROOM/WORK AREA EXHAUST FAN, HOT TUB HEATERS, CIRCULATING PUMP
Mounting
UL (Canada and US)
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SSA100.
Jump To:

Similar Items

Similar items are close alternatives to SSA100, though they may not be 100% alike.

Interval Timer 24 HR 120-277V White
  • Our Part #: SS403
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS403
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($137.04) ·
SS403 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$137.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat