EW101B - Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a

Nsi

  • $193.30 (Each)
  • $193.30 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EW101B
Manufacturer
Nsi
Manufacturer's Part Number
EW101B
Description
Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a
Supercap, 7 Day Time Setting Mode, SPST Contact Form, 7 Day Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
Slang Terms

Categories
Timer Controls - Electronic Time Switches
Classification
1PH Manual Starters
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261824318 / 7862618243186 / 00786261824318
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.30 (Each)
Resources
Images
 
 
EW101B - Small Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
Features
Voltage Rating
120 to 277 V ac
Current Rating
40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive)
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
5.062 x 3.062 x 8.312 in
Descriptions
Description
MULTIVOLT 7 DAY SUPERCAP INDOOR/OUTDOOR 1 CH. 40A
Product Type
Supercap
Long Description
Supercap, 7 day Time Setting Mode, SPST Contact Form, 7 day Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb
Features
7 Day Digital Timer One Channel 40A 120-277V SPST Indoor/Outdoor Plastic Enclosure.
Short Description
7 Day Digital 1CH 40A 120-277V SPST
Special Features
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
extra long description
TORK EW101B Digital Timer SPST
Additional Information
Time Setting Mode
7 day
Contact Form
SPST
Maximum Time Setting
7 day
Maximum ON/OFF Cycles
20
Connection Type
Screw
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+149 °F
Standards Met
UL (Canada and US)
Made in USA
yes
Contact Rating
120-277 VAC
Timing Range
7 DAY
Base
Screw
action
SPST
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
EW101B
GTIN
00786261824318
UPC
786261824318
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
7 Day Time Switch - 1 Or 2 Channel
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Signs Display;Lighting Security;System Heating and Air Conditioning
environmental conditions
-40 to + 149 F
Operating Temperature
-40 to + 149 F
Frequency Rating
50-60 Hz
Enclosure
NEMA 3R Plastic Indoor-Outdoor
Mounting
Screw Mount
standard
UL917
You must have an account to view stock levels
These alternate items can be purchased instead of EW101B.
Jump To:

Similar Items

Similar items are close alternatives to EW101B, though they may not be 100% alike.

7-Day 1-Circuit Electronic Control, 120-277 Vac, SPST, Indoor Metal Enclosure
  • Our Part #: ET1705C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ET1705C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,622.04)
ET1705C - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$270.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EW101B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80480 Morris 00601986804806
EW101B NSi Industries 00786261824318

* All prices subject to change.