C515M - 15 Min Twist Timer With Metal Wallplate

Nsi

  • $78.81 (Each)
  • $78.81 (Each)
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
C515M
Manufacturer
Nsi
Manufacturer's Part Number
C515M
Description
15 Min Twist Timer With Metal Wallplate
The Tork C515M 15-Minute Spring-Wound In-Wall Twist Timer With A Commercial-Style Metal Faceplate Is Designed to Control A Variety Of Indoor Appliances, Motors and Lights. Automate Factories, Offices or Other Buildings to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For SPDT Switch Type On Indoor Loads Such As Ventilation Fans, Lighting, Hvac Systems, Motors, Pumps or Air Compressors.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786261155016 / 7862611550168 / 00786261155016
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.81 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
43
Resources
Images
 
 
C515M - Small Image
 
C515M - Large Image
 
C515M - Large Image
 
C515M - Large Image
 
C515M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C515M.
Jump To:

Similar Items

Similar items are close alternatives to C515M, though they may not be 100% alike.

Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 15 Minute...
  • MFR Part #: FF15MC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($207.54) ·
FF15MC - Intermatic Inc.

Check local availability

Total Availability: Out of Stock

Book Price

$34.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat