8001U - 480V SPDT 5A With Ko'S 24 Hour Duty Cycle

Nsi

  • $316.59 (Each)
  • $316.59 (Each)

  • $1,899.54 (Per 6)

In-Stock: 45 available at other locations ( find a store with stock)
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
8001U
Manufacturer
Nsi
Manufacturer's Part Number
8001U
Description
480V SPDT 5A With Ko'S 24 Hour Duty Cycle
Time Switch, Steel Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 480/120 V Ac @ 60 HZ, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 X 2.937 X 7.937 In Size, 3.8 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261700032 / 7862617000322 / 00786261700032
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$316.59 (Each)
Standard Packaging
$1,899.54 (Per 6)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
3
All Stores
45
Resources
Images
 
 
8001U - Small Image
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
Material
Steel
Phase
Single Phase
Voltage Rating
480/120 V ac @ 60 Hz
Material, Color, and Finish
Color
Beige
Enclosure Material
Steel
Dimensions and Weight
Size
4.687 x 2.937 x 7.937 in
Descriptions
Description
480V SPDT 5A WITH KO'S 24 HOUR DUTY CYCLE
Extra Long Description
TORK 8001U 24 Hour Cycle Timer 20A
Features
24 Hour Cycle Timer 20A 480V SPDT Indoor Metal Enclosure.
Long Description
Time Switch, Steel Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, SPDT Contact Configuration, 480/120 V ac @ 60 Hz, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 x 2.937 x 7.937 in Size, 3.8 lb
Product Type
Time Switch
Short Description
Time Switch, 24 Hr, 480V, With KO's
Special Features
SPDT Duty Cycle 24 Hour Time Switch With Skip-A-Day Feature
Additional Information
Action
SPDT
Base
Screw
Contact Configuration
SPDT
Contact Rating
480-120 Trans
Enclosure Type
Indoor
Made In USA
yes
Maximum Operating Temperature
+165 °F;+74 °C
Maximum Time Setting
24 h
Minimum Operating Temperature
-40 °F;-40 °C
Number Of Pins
96
Standards Met
Ul;CSA
Time Setting Mode
24 h
Timing Range
24 Hour
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
8001U
GTIN
00786261700032
UPC
786261700032
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
3.8 lb
Weight per each
3.8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Duty Cycling;Irrigation;Laboratory Experiment;Pumping;Process Control;Ventilating Fan
Frequency Rating
60 Hz
Mounting
Screw Mount
Operating Temperature
-40 to 165 F
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat