2116 - 277V 2000W D/C ZNC PHCTRL

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
2116
Manufacturer
Nsi
Manufacturer's Part Number
2116
Description
277V 2000W D/C ZNC PHCTRL
Tork 2116 Photocontrol Stem Aluminu
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
N/A
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261600332 / 00786261600332
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2116 - Large Image
Brochures
 
 
2116 - Brochure
Other Links
 
 
2116 - Other
Dimensions and Weight
Size
.500 Conduit Mount
Descriptions
Description
277V 2000W D/C ZNC PHCTRL
Product Type
Photocontrol Stem Aluminum 240V
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell
Long Description
TORK 2116 Photocontrol Stem Aluminu
Additional Information
supply voltage
120 Vac
Timing Range
2 Minutes
Manufacturer Information
Brand
NSi
Manufacturers Part Number
2116
GTIN
00786261600332
UPC
786261600332
Taxonomies, Classifications, and Categories
Type
Die Cast Aluminum Photocontrol
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to + 140 F
environmental conditions
-40 to + 140 F
Frequency Rating
50-60 Hz
Enclosure
Aluminum Diecast
standard
cULus
Mounting
Conduit Mount
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
You must have an account to view stock levels

* All prices subject to change.