2115 - 120V 2000W SPST Conduit Mount

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
2115
Manufacturer
Nsi
Manufacturer's Part Number
2115
Description
120V 2000W SPST Conduit Mount
Conduit Mount, 120 V Ac, 2000 W, Die Cast Aluminum Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.34 LB/Ea
Slang Terms

Categories
Lighting Photocells & Sensors - Lighting Photocells
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786261600325 / 00786261600325
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2115 - Large Image
 
2115 - Large Image
Brochures
 
 
2115 - Brochure
Other Links
 
 
2115 - Other
Features
Voltage Rating
120 V ac
Wattage
2000 W
Material, Color, and Finish
Housing Material
Die Cast Aluminum
Descriptions
Description
120V 2000W SPST CONDUIT MOUNT
Product Type
Conduit Mount
Short Description
Conduit Mount, 120 VAC, 2000 W, Die Cast Aluminum
Long Description
Conduit Mount, 120 V ac, 2000 W, Die Cast Aluminum Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.34 lb/EA
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN
Additional Information
Switch Type
SPST
Mounting Type
Conduit Mount
Maximum Operating Temperature
+140 °F
Minimum Operating Temperature
-40 °F
package quantity
1 ct
Standards Met
cULus Listed
Made in USA
yes
supply voltage
120 Vac
indicator
SPST
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2115
GTIN
00786261600325
UPC
786261600325
Taxonomies, Classifications, and Categories
Type
Die Cast Aluminum Photocontrol
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.34 lb/EA
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
standard
cULus
Mounting
Conduit Mount
Enclosure
Die cast aluminum
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 2115.
Jump To:

Similar Items

Similar items are close alternatives to 2115, though they may not be 100% alike.

Photocontrol Stem Aluminum 120-277V
  • Our Part #: 2119A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2119A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.91)
2119A - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2115 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
39011 Morris 00601986390118
2101 NSi Industries 00786261600127
2115 NSi Industries 00786261600325
2117 NSi Industries 00786261600370

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds