1103BPC - 40A 120V DPST Plastic Clear CO

Nsi

  • $58.82 (Each)
  • $58.82 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1103BPC
Manufacturer
Nsi
Manufacturer's Part Number
1103B-PC
Description
40A 120V DPST Plastic Clear CO
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 2.04 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261100962 / 00786261100962
Weight per unit
2.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.82 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1103BPC - Large Image
 
1103BPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Material
Plastic
Phase
Single Phase
Poles
1
Voltage Rating
120 V
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
5-1/16 x 3-1/16 x 8-5/16 in
Descriptions
Description
40A 120V DPST PLASTIC CLEAR CO
Features
24 Hour Time Switch 40A 120V DPST Indoor/Outdoor Plastic Clear Cover Enclosure.
Long Description
Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 2.04 lb
Product Type
Time Switch
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Additional Information
Action
DPST
Base
Screw
Contact Configuration
DPST
Contact Rating
120 VAC
Enclosure Type
Indoor/Outdoor
Made In USA
yes
Maximum Operating Temperature
+74 °C;+165 °F
Maximum Time Setting
24 h
Minimum Operating Temperature
-40 °C;-40 °F
Minimum Time Setting
75 (Min) Off;20 (Min) On
Number Of Pins
12 Pair
Standards Met
UL917 Listed;CSA
Time Setting Mode
24 h
Timing Range
24 Hour
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
1103B-PC
GTIN
00786261100962
UPC
786261100962
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
24 Hour Time Switch
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
2.04 lb
Weight per each
2.04
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
Enclosure
NEMA 3R Polycarbonate Outdoor with Clear Cover
Environmental Conditions
-40 to 165 F
Frequency Rating
60 Hz
Mounting
Screw Mount
Operating Temperature
-40 to 165 F
Standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1103BPC.
Jump To:

Similar Items

Similar items are close alternatives to 1103BPC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat