1102B - 277V SPST Switch

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1102B
Manufacturer
Nsi
Manufacturer's Part Number
1102B
Description
277V SPST Switch
Tork 1102B 24 Hour Time Switch 40a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Mechanical Time Switches
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261100658 / 00786261100658
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1102B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
L=4.687 - H=7.937 - W=2.937
Descriptions
Description
277V SPST SWITCH
Product Type
24 Hour Time Switch 40A 208-277V SPST
Long Description
TORK 1102B 24 Hour Time Switch 40A
Special Features
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Additional Information
Number of Pins
12 Pair
Timing Range
24 Hour
Base
Screw
action
SPST
Contact Rating
208-277 VAC
Manufacturer Information
Manufacturers Part Number
1102B
Brand
NSi
GTIN
00786261100658
UPC
786261100658
Taxonomies, Classifications, and Categories
Type
24 Hour Time Switch
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 1 Metal Indoor
Application
NSI
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat