2611120 - 2611-120 Alternating Control

Time Mark

  • $189.00 (Each)
  • $189.00 (Each)
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
2611120
Manufacturer
Time Mark
Manufacturer's Part Number
2611-120
Description
2611-120 Alternating Control
Model 2611 Alternating Controllers Are Microprocessor-Based Designs For Use Where Two Loads Are Required to Alternate For Equal Run Time. Led Indicators Show Status Of The Units Three Contact Switch Inputs and Two Load Outputs. The Controllers Lead Select Switch Allows Loads to Alternate Normally In The Center Position, or Disable Automatic Sequencing and Lock In A 1-2 or 2-1 Sequence. When A Stop, Lead, or Lag Switch Closes - Corresponding Led Atop The Model 2611 Illuminates. (MFG. Sku 98074901)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917003606 / 00662917003606
Weight per unit
0.2688 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.00 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Images
 
 
2611120 - Small Image
 
2611120 - Large Image
Other Links
 
 
2611120 - Other
 
2611120 - Other
Attachments
 
 
2611120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available
Longview
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
4 View Store

* All prices subject to change.

Begin Live Chat