258B - 258B-240VAC 3PH PWR Mon

Time Mark

  • $88.18 (Each)
  • $88.18 (Each)

  • $529.08 (Per 6)
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
258B
Manufacturer
Time Mark
Manufacturer's Part Number
258B
Description
258B-240VAC 3PH PWR Mon
The Model 258 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 258 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917001794 / 00662917001794
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.18 (Each)
Standard Packaging
$529.08 (Per 6)
Resources
Images
 
 
258B - Small Image
 
258B - Large Image
Other Links
 
 
258B - Other
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
240 VAC
Phase
3
connection
8-pin
Dimensions and Weight
Size
3.8in X 1.95in X 1.95in
Descriptions
Product Type
3PH, 208/240V, 400HZ, SPDT, (98083402)
Description
258B-240VAC 3PH PWR MON
Long Description
The Model 258 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 258 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will autom
extra long description
TMC 258B 3PH,208/240V, 400Hz,SPDT,(
Additional Information
Contact Rating
10A 240 VAC
Contact Configuration
SPDT
Manufacturer Information
Brand
TIME MARK CORPORATION
Manufacturers Part Number
258B
GTIN
00662917001794
UPC
662917001794
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
3-Phase Monitor
Packaging
Weight per each
0.31
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
8-pin
Enclosure
ABS Plastic
standard
CSA and UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 258B.
Jump To:

Similar Items

Similar items are close alternatives to 258B, though they may not be 100% alike.

D65 Series Monitoring Relays, 480 Vac, Plug-In Octal Mounting, Full Featured Vol...
  • Our Part #: D65VMLP480
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D65VMLP480
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($594.21) ·
D65VMLP480 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$594.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat