257B - 257B-240VAC 3PH PWR Mon

Time Mark

  • $98.39 (Each)
  • $98.39 (Each)
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
257B
Manufacturer
Time Mark
Manufacturer's Part Number
257B
Description
257B-240VAC 3PH PWR Mon
The Model 257 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 257 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917001657 / 00662917001657
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.39 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
257B - Small Image
 
257B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0