QHB2UZDA250K - 2' 110W Led Highbay 5K 14850LM

TCP

  • $139.98 (Each)
  • $139.98 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QHB2UZDA250K
Manufacturer
TCP
Manufacturer's Part Number
QHB2UZDA250K
Description
2' 110W Led Highbay 5K 14850LM
QTL Series High Bay 2', 110W, 5000K, 14850LU, Dimmable, 50, 000 Hours, 120-277V, 6' Power Cord, Suitable For Damp Location, DLC Premium
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
762148306382 / 00762148306382
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.98 (Each)
Resources
Images
 
 
QHB2UZDA250K - Large Image
 
QHB2UZDA250K - Small Image
Attachments
 
 
QHB2UZDA250K - Specification Sheet
Other Links
 
 
QHB2UZDA250K - Other
Features
Number of Lamps
1
Wattage
110
Voltage Rating
120 THRU 277
Ballast Type
Electronic
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Finish
white
Descriptions
Long Description
QTL Series High Bay 2', 110W, 5000K, 14850LU, Dimmable, 50,000 Hours, 120-277V, 6' Power Cord, Suitable for Damp Location, DLC Premium
Special Features
Suitable for Damp Locations
Description
2' 110W LED HIGHBAY 5K 14850LM
Product Type
QTL 120-277V 2FT HB 110W 5K
extra long description
TCP QHB2UZDA250K QTL 120-277V 2FT H
Additional Information
beam angle
120
lumens
14850
average life
50,000
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
QHB2UZDA250K
Brand
TCP
GTIN
00762148306382
UPC
762148306382
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Suspended
Packaging
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
standard
UL and cUL
Application
Commercial
You must have an account to view stock levels
These alternate items can be purchased instead of QHB2UZDA250K.
Jump To:

Similar Items

Similar items are close alternatives to QHB2UZDA250K, though they may not be 100% alike.

HB Led Linear High Bay, 105W, 5000K, 13650LU, Dimmable, 50, 000 Hours, DLC Premi...
  • Our Part #: HB10500150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HB10500150
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($129.65)
HB10500150 - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.65

Each

QTY:
Each
Add

* All prices subject to change.