LED16A21D50K - 16W Led Dim A-Lamp (100W Equivalent)

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Quick Specs
Catalog Number
LED16A21D50K
Manufacturer
TCP
Manufacturer's Part Number
LED16A21D50K
Description
16W Led Dim A-Lamp (100W Equivalent)
Elite Series Led A-Lamps 16W Dimmable A21 A-Lamp 5000K
Slang Terms

Categories
Led Lamps & Modules - Led A-Line A Shape Lamps
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148269885 / 00762148269885
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED16A21D50K - Small Image
 
LED16A21D50K - Large Image
MSDS Sheets
 
 
LED16A21D50K - MSDS Sheet
Attachments
 
 
LED16A21D50K - Specification Sheet
Features
Wattage
16 A
Shape
A21
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
5000 V
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Descriptions
Product Type
16W A21 Dimmable 50K
Description
16W LED DIM A-LAMP (100W EQUIVALENT)
Long Description
Elite Series LED A-Lamps 16W Dimmable A21 A-Lamp 5000K
Special Features
Damp Location
Additional Information
beam angle
230 F
average life
25000 HR
lumens
78401121739
Base
E26
dimmable
Yes Yes/No
Manufacturer Information
Manufacturers Part Number
LED16A21D50K
Brand
TCP
sub brand
LED A-Lamps
GTIN
00762148269885
UPC
762148269885
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LED16A21D50K.
Jump To:

Similar Items

Similar items are close alternatives to LED16A21D50K, though they may not be 100% alike.

A19 Led Lamp, 80, 5000 K, 1675 LM Brightness (Lumens), 15 W, 120 V, White, 25000...
  • Our Part #: L15A19D2550K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: L15A19D2550K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
L15A19D2550K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.