LED14P38D41KFL - Dimmable 14W Smooth PAR38 - 4100K 40 Degree

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14P38D41KFL
Manufacturer
TCP
Manufacturer's Part Number
LED14P38D41KFL
Description
Dimmable 14W Smooth PAR38 - 4100K 40 Degree
Elite Led Par Lamp PAR38, 13.5W, 90W Equivalent, 4100K, 1050LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 40 Degree Flood, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148245872 / 00762148245872
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED14P38D41KFL - Small Image
 
LED14P38D41KFL - Large Image
Attachments
 
 
LED14P38D41KFL - Specification Sheet
Brochures
 
 
LED14P38D41KFL - Brochure
Other Links
 
 
LED14P38D41KFL - Other
 
LED14P38D41KFL - Other
 
LED14P38D41KFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.146
Voltage Rating
120
Wattage
13.5
Shape
PAR38
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
80
Finish
white
Color Rendering Index
80
Base Type
E26
Dimensions and Weight
Length
5.3 in
Diameter
4.8
Descriptions
Long Description
LED PAR38 Lamp, 40 ° Beam Angle, 80, 4100 K, 1150 lm Brightness (Lumens), 14 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 4.8 in Diameter, 5.3 in Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 90 W, 5 yr Warranty, 1.05 lb
Special Features
Suitable for Damp Locations
Description
DIMMABLE 14W SMOOTH PAR38 - 4100K 40 DEGREE
extra long description
TCP LED14P38D41KFL LED 14W P38 DIM
Product Type
LED PAR38 Lamp
Short Description
LED PAR38 Lamp, 80 CRI, 4100K, 14W, 120V
Additional Information
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
Additional Information
Power Factor
0.8
lumens
1050
average life
25000 h
beam angle
40 °
Base
E26
Brightness (Lumens)
1150 lm
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
90 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
LED14P38D41KFL
Brand
Technical Consumer Prod.
GTIN
00762148245872
UPC
762148245872
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight
1.05 lb
Weight per each
1.05
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
standard
UL and cUL
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED14P38D41KFL.
Jump To:

Similar Items

Similar items are close alternatives to LED14P38D41KFL, though they may not be 100% alike.

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
  • Our Part #: LED13PAR38F840
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED13PAR38-F-840
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($235.92) ·
LED13PAR38F840 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.83

Each

QTY:
Each
Add
Features: Led PAR38 Flood 40 Degree 15W - 1250LM Dimmable 4000K 80+Cri 120VAC E2...
  • Our Part #: LED15WPAR38FL840
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED15WPAR38/FL/840-DIM-G9
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.50) ·
LED15WPAR38FL840 - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat