LED12BR30D50K - 12W Led BR30 Dim 50K

TCP

  • $6.83 (Each)
  • $6.83 (Each)

  • $81.96 (Per 12)
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
LED12BR30D50K
Manufacturer
TCP
Manufacturer's Part Number
LED12BR30D50K
Description
12W Led BR30 Dim 50K
Elite Led BR Series BR30, 10.5W, 65W Equivalent, 5000K, 900LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 110 Degree Beam Angle, Frost
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148258223 / 00762148258223
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.83 (Each)
Carton
$81.96 (Per 12)
Standard Packaging
$6.83 (Each)
Resources
Images
 
 
LED12BR30D50K - Small Image
 
LED12BR30D50K - Large Image
Specifications Sheets
 
 
LED12BR30D50K - Specification Sheet
Attachments
 
 
LED12BR30D50K - Specification Sheet
Other Links
 
 
LED12BR30D50K - Other
 
LED12BR30D50K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.111
Wattage
12
Voltage Rating
120 V ac
Shape
BR30
Material, Color, and Finish
color temperature
5000 k
color rendering index (cri)
80
Finish
white
Color Rendering Index
80
Base Type
E26
Dimensions and Weight
Diameter
3.8 in
Length
5.4 in
Descriptions
Description
12W LED BR30 DIM 50K
Long Description
LED Lamp, BR30 Shape, 110 ° Beam Angle, 80, 5000 K, 950 lm Brightness (Lumens), 12 W, 120 V ac, White, 25000 h Average Life, E26 Base, Dimmable, 3.8 in Diameter, 5.4 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 65 W, 5 yr Warranty, 0.8 lb
Special Features
Suitable for Damp Locations
Product Type
Led Lamp
Short Description
LED Lamp, BR30, 80 CRI, 5000K, 12W, 120VAC
Additional Information
Up to 80% Less Energy than Incandescent Alternatives;Very Low Heat Generation;Excellent Color Consistency and CRI;UL Approved for Damp Location;Durable Plastic Housing;ANSI Construction Compliant
extra long description
TCP LED12BR30D50K LED 12W BR30 DIM
Additional Information
Power Factor
0.9
beam angle
110 °
average life
25000 h
lumens
950
Base
E26
Brightness (Lumens)
950 lm
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
65 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Manufacturer Information
Manufacturers Part Number
LED12BR30D50K
Brand
Technical Consumer Prod.
GTIN
00762148258223
UPC
762148258223
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.8 lb
Weight per each
0.8
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Recessed Downlights;Track Lights;Display Lights;Ceiling Fixtures;Sconces
standard
UL and cUL
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED12BR30D50K.
Jump To:

Similar Items

Similar items are close alternatives to LED12BR30D50K, though they may not be 100% alike.

Led BR30, 9W, Dimmable, 80CRI, 850 Lumen, 5000K, 25000 Life
  • Our Part #: LED9BR30DIMH0850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED9BR30DIMHO850G6RP/40461
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($22.92) ·
LED9BR30DIMH0850 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.82

Each

QTY:
Each
Add
Features: Led BR30 Reflector Flood 11W-850LM Dimmable 5000K 80+Cri 120VAC E26
  • Our Part #: LED11WBR30850DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED11WBR30/850-DIM-G9
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 24 ($96.00) ·
LED11WBR30850DIM - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat