LED10A19D30K - 10W Led A19 Dim 30K

TCP

  • $5.82 (Each)
  • $5.82 (Each)

  • $69.84 (Per 12)

  • $279.36 (Per 48)
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
LED10A19D30K
Manufacturer
TCP
Manufacturer's Part Number
LED10A19D30K
Description
10W Led A19 Dim 30K
A19 Led Lamp, 230 ° Beam Angle, 80, 3000 K, 825 LM Brightness (Lumens), 10 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148257233 / 00762148257233
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.82 (Each)
Carton
$279.36 (Per 48)
Standard Packaging
$69.84 (Per 12)
Resources
Images
 
 
LED10A19D30K - Small Image
 
LED10A19D30K - Large Image
MSDS Sheets
 
 
LED10A19D30K - MSDS Sheet
Attachments
 
 
LED10A19D30K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120 V
Shape
A19
Material, Color, and Finish
color temperature
3000 k
Color Rendering Index
80
Finish
white
Base Type
E26
color rendering index (cri)
82 W
Dimensions and Weight
Diameter
2.4 in
Length
4.3 in
Descriptions
Product Type
A19 LED Lamp
Description
10W LED A19 DIM 30K
Long Description
A19 LED Lamp, 230 ° Beam Angle, 80, 3000 K, 825 lm Brightness (Lumens), 10 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty
Short Description
A19 LED Lamp, 3000K, 10W, 120V, 825LM
Special Features
Damp Location
Additional Information
beam angle
230 °
Brightness (Lumens)
825 lm
average life
25000 h
dimmable
Yes
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
60 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
lumens
825 lm
Base
E26
Manufacturer Information
Manufacturers Part Number
LED10A19D30K
Brand
Technical Consumer Prod.
sub brand
LED A-Lamps
GTIN
00762148257233
UPC
762148257233
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
48
Package
12
Uses, Certifications, and Standards
Application
General Lighting;Floor Lamps;Ceiling Fixtures;Table Lamps;Sconces
Energy Star
yes
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED10A19D30K.
Jump To:

Similar Items

Similar items are close alternatives to LED10A19D30K, though they may not be 100% alike.

Led A-Lamp Series A19, 9W, 60W Equivalent, 3000K, 800LU, E26 Base, Dimmable, 15,...
  • Our Part #: L9A19D1530K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L9A19D1530K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 48 ($244.80) · 12 ($61.20) ·
L9A19D1530K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat