L9A19D2550K - 9W Led A19 50K Dim Omnidirectional

TCP

  • $5.48 (Each)
  • $5.48 (Each)

  • $65.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L9A19D2550K
Manufacturer
TCP
Manufacturer's Part Number
L9A19D2550K
Description
9W Led A19 50K Dim Omnidirectional
Led Dimmable Light, 50000 H Average Life, A19 Base Type, 875 LM Brightness (Lumens), Energy Star, 1 CT;12 PK Package Quantity, Instant Energy Savings;Lower The Risk Of Injury and Breakage Special Features, Cul Listed;Ul Approved Standards Met, TCP Sub Brand, 120 V Voltage Rating, 5 Yr Warranty, 9 W Wattage
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148069690 / 00762148069690
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.48 (Each)
Standard Packaging
$65.76 (Per 12)
Resources
Images
 
 
L9A19D2550K - Small Image
 
L9A19D2550K - Large Image
Specifications Sheets
 
 
L9A19D2550K - Specification Sheet
Attachments
 
 
L9A19D2550K - Specification Sheet
Other Links
 
 
L9A19D2550K - Other
Features
Wattage
9 W
Voltage Rating
120
Material, Color, and Finish
Base Type
A19
Color
Daylight
color rendering index (cri)
82
Descriptions
Long Description
LED Dimmable Light, 50000 h Average Life, A19 Base Type, 875 lm Brightness (Lumens), Energy Star, 1 CT;12 PK Package Quantity, Instant Energy Savings;Lower The Risk Of Injury And Breakage Special Features, cUL Listed;UL Approved Standards Met, TCP Sub Brand, 120 V Voltage Rating, 5 yr Warranty, 9 W Wattage
Product Type
LED Dimmable Light
Short Description
LED Dimmable Light, A19, 9 W, 1 CT;12 PK
Special Features
Instant Energy Savings;Lower The Risk Of Injury And Breakage
Description
9W LED A19 50K DIM OMNIDIRECTIONAL
extra long description
TCP L9A19D2550K LED 9W A19 DIM 5000
Additional Information
average life
50000 h
Brightness (Lumens)
875 lm
Standards Met
UL Approved;cUL Listed
Warranty
5 yr
package quantity
1 CT;12 PK
lumens
5000K
beam angle
OMNI
dimmable
Yes
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
L9A19D2550K
sub brand
TCP
GTIN
00762148069690
UPC
762148069690
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.15
Carton
1
Package
12
Uses, Certifications, and Standards
Energy Star
yes
Application
Commercial
standard
UL and cUL
You must have an account to view stock levels
These alternate items can be purchased instead of L9A19D2550K.
Jump To:

Similar Items

Similar items are close alternatives to L9A19D2550K, though they may not be 100% alike.

A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri
  • Our Part #: LED9.5A190850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED9.5A19-O-850
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($120.00)
LED9.5A190850 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.00

Each

QTY:
Each
Add

* All prices subject to change.