L9A19D2541K - 9W Led A19 41K Dim Omnidirectional

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 48)

In-Stock: 0 available locally (Katy, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L9A19D2541K
Manufacturer
TCP
Manufacturer's Part Number
L9A19D2541K
Description
9W Led A19 41K Dim Omnidirectional
A19 Led Lamp, 230 ° Beam Angle, 80, 4100 K, 850 LM Brightness (Lumens), 9 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148069676 / 00762148069676
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Katy
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
L9A19D2541K - Small Image
 
L9A19D2541K - Large Image
 
L9A19D2541K - Large Image
Attachments
 
 
L9A19D2541K - Specification Sheet
Other Links
 
 
L9A19D2541K - Other
 
L9A19D2541K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9 W
Current Rating
0.087
Voltage Rating
120
Shape
A19
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
4100 k
color rendering index (cri)
80
Dimensions and Weight
Length
4.3 in
Diameter
2.4
Descriptions
Description
9W LED A19 41K DIM OMNIDIRECTIONAL
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 230 ° Beam Angle, 80, 4100 K, 850 lm Brightness (Lumens), 9 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty
Short Description
A19 LED Lamp, 4100K, 9W, 120V, Non Dimmable
extra long description
TCP L9A19D2541K LED 9W A19 DIM 2500
Special Features
Suitable for Damp Locations
Additional Information
beam angle
230 °
Brightness (Lumens)
850 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
60 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.8
lumens
800
Base
E26
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
L9A19D2541K
GTIN
00762148069676
UPC
762148069676
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.15
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Table Lamps;Floor Lamps;Sconces;Ceiling Fixtures;Decorative Fixtures
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of L9A19D2541K.
Jump To:

Similar Items

Similar items are close alternatives to L9A19D2541K, though they may not be 100% alike.

A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 Cri
  • Our Part #: LED9.5A190840G2
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED9.5A19-O-840 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($136.20) ·
LED9.5A190840G2 - Keystone Technologies

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.27

Each

QTY:
Each
Add
00031293102874|0031293|031293102874|03129310287|10287|LED9WA19/0MN/840-D1M-G9|LE...
  • Our Part #: LED9WA190MN840DI
  • Katy Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED9WA19/OMN/840-DIM-G9
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.90) ·
LED9WA190MN840DI - Eiko LTD

Katy Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat