4894241K - 42 W CFL Full Spring 41K

TCP

  • $9.40 (Each)
  • $9.40 (Each)

  • $112.80 (Per 12)

  • $451.20 (Per 48)
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
4894241K
Manufacturer
TCP
Manufacturer's Part Number
4894241K
Description
42 W CFL Full Spring 41K
00762148121268|0762148|762148121268|76214812126|12126|4894241K|42W Springlamp Pro 41K|TCP 4894241K|TCP Technical Consumer Product 4894241K|Technical Consumer Products 4894241K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148121268 / 00762148121268
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.40 (Each)
Carton
$451.20 (Per 48)
Standard Packaging
$112.80 (Per 12)
Resources
Images
 
 
4894241K - Small Image
 
4894241K - Large Image
 
4894241K - Large Image
MSDS Sheets
 
 
4894241K - MSDS Sheet
 
4894241K - MSDS Sheet
Attachments
 
 
4894241K - Specification Sheet
 
4894241K - Specification Sheet
 
4894241K - Specification Sheet
Other Links
 
 
4894241K - Other
 
4894241K - Other
 
4894241K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.7
Shape
Spring
Voltage Rating
120
Wattage
42
Ballast Type
Electronic
Material, Color, and Finish
Color
No Color
Finish
white
color temperature
4100
color rendering index (cri)
82
Dimensions and Weight
Length
6.5
Diameter
N/A
Descriptions
Product Type
42W Springlamp Pro 41K
Description
42 W CFL FULL SPRING 41K
Long Description
00762148121268|0762148|762148121268|76214812126|12126|4894241K|42W SPRINGLAMP PRO 41K|TCP 4894241K|TCP TECHNICAL CONSUMER PRODUCT 4894241K|Technical Consumer Products 4894241K
Special Features
Suitable for Damp Locations
Additional Information
total harmonic distortion
<100 percent
Fixture Type
N/A
beam angle
OMNI
average life
12,000
lumens
2700
Base
E26
start type
Instant
Manufacturer Information
Manufacturers Part Number
4894241K
Brand
TCP
sub brand
CFL Spiral
GTIN
00762148121268
UPC
762148121268
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.6
Carton
48
Package
12
Uses, Certifications, and Standards
standard
UL and cUL
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat