SB375S - Tam 1G WP Gray Box - Three 3/4" Holes - 18 Cu In

Taymac

  • $7.07 (Each)
  • $7.07 (Each)

  • $113.05 (Per 16)

  • $706.54 (Per 100)

Available from manufacturer.
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
SB375S
Manufacturer
Taymac
Manufacturer's Part Number
SB375S
Description
Tam 1G WP Gray Box - Three 3/4" Holes - 18 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Knockout Size, 8.88 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110860 / 00092326110860
Weight per unit
8.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.07 (Each)
Carton
$7.07 (Each)
Standard Packaging
$113.05 (Per 16)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SB375S - Small Image
 
SB375S - Large Image
 
SB375S - Large Image
Other Links
 
 
SB375S - Other
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
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Descriptions
Construction
Die-Cast Metal
Description
TAM 1G WP GRAY BOX - THREE 3/4" HOLES - 18 CU IN
Extra Long Description
RACO SB375S 1G WP BOX (3) 3/4 IN. O
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Knockout Size, 8.88 lb/EA
Product Type
Weatherproof Outlet Box
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN
Special Features
Closure plugs, ground screw, and mounting hardware included
Additional Information
Includes
Closure Plug;Ground Screw;Mounting Hardware
Knockout Size
3/4 in
Number Of Outlet
3
Package Quantity
16 PK
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB375S
GTIN
00092326110860
UPC
092326110860
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
8.88 lb/EA
Weight per each
8.88
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SB375S.
Jump To:

Similar Items

Similar items are close alternatives to SB375S, though they may not be 100% alike.

Cross Referenced

These items are similar to SB375S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53240 Bryant Electric 00781786532403
1116 Eaton Wiring Devices 00032664249952
TP7018 Eaton Wiring Devices 00786189070187
36020 Morris 00601986360203
30206 Mulberry 00095327302067
WPB33 Legrand Pass & Seymour 00785007116519
5324-0 Raco 00050169532409
5324-5 Raco 00050169532454
SB375S Raco 00092326110860
B3-3/4 RAB Lighting 00019813905044
1753-1 Teddico-BWF 00087115017536
B-75V Teddico-BWF 00087115180315
DIH3-2-LM Thomas & Betts 00042269810235
IH3-2-LM Thomas & Betts 00042269392250
T14-L Thomas & Betts n/a
S105CN ABB Low Voltage Products 00422693372514
1GM73-GY Leviton 00078477810026

* All prices subject to change.

Begin Live Chat