SB350Z - Tam 1G WP Bronze Box - Three _"

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
SB350Z
Manufacturer
Taymac
Manufacturer's Part Number
SB350Z
Description
Tam 1G WP Bronze Box - Three _"
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Bronze, 1/2 In Hub Size, Screw Mount or Plug Mount, 8.55 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110846 / 00092326110846
Weight per unit
8.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SB350Z - Small Image
 
SB350Z - Large Image
 
SB350Z - Large Image
Other Links
 
 
SB350Z - Other
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Bronze
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Bronze, 1/2 in Hub Size, Screw Mount or Plug Mount, 8.55 lb/EA
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Bronze, 1 Gang
extra long description
RACO SB350Z 1G WP BOX (3) 1/2 IN. O
Description
TAM 1G WP BRONZE BOX - THREE _"
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Mounting Type
Screw Mount;Plug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
16 PK
number of outlet
3 W
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB350Z
GTIN
00092326110846
UPC
092326110846
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
8.55 lb/EA
Weight per each
8.55
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.

false