SB3100S - Tam 1G WP Deep Gray Box - Three 1" Holes - 23 Cu I

Taymac

  • $21.00 (Each)
  • $21.00 (Each)

  • $209.99 (Per 10)

  • $2,099.93 (Per 100)

In-Stock: 935 available at other locations ( find a store with stock)
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
SB3100S
Manufacturer
Taymac
Manufacturer's Part Number
SB3100S
Description
Tam 1G WP Deep Gray Box - Three 1" Holes - 23 Cu I
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1 In Hub Size, Screw Mount or Plug Mount, 7.91 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110822 / 00092326110822
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.00 (Each)
Carton
$21.00 (Each)
Standard Packaging
$209.99 (Per 10)
Stock Availability
Carthage
0 (Find nearest stock)
Nacogdoches
0
All Stores
935
Resources
Images
 
 
SB3100S - Small Image
 
SB3100S - Large Image
 
SB3100S - Large Image
Other Links
 
 
SB3100S - Other
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
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Hub Size
1 in
Descriptions
Construction
Die-Cast Metal
Description
TAM 1G WP DEEP GRAY BOX - THREE 1" HOLES - 23 CU I
Extra Long Description
RACO SB3100S 1G WP BOX (3) 1 IN. OU
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1 in Hub Size, Screw Mount or Plug Mount, 7.91 lb/EA
Product Type
Weatherproof Outlet Box
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Three 1/2" Holes
Special Features
Closure plugs, ground screw, and mounting hardware included
Additional Information
Includes
Closure Plug;Ground Screw;Mounting Hardware
Mounting Type
Screw Mount;Plug Mount
Number Of Outlet
3
Package Quantity
10 PK
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB3100S
GTIN
00092326110822
UPC
092326110822
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
7.91 lb/EA
Weight per each
0.96
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 935

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of SB3100S.
Jump To:

Similar Items

Similar items are close alternatives to SB3100S, though they may not be 100% alike.

Cross Referenced

These items are similar to SB3100S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1B100-3 Orbit Industries 00835243007239
SB3100S Raco 00092326110822
WB13100 Topaz 00751338839991

* All prices subject to change.

Begin Live Chat