MX3300 - Tam MTL 1G Gry In-Use Cover

Taymac

  • $29.51 (Each)
  • $29.51 (Each)

In-Stock: 52 available locally (Houston RDC, TX) ( change location)
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
MX3300
Manufacturer
Taymac
Manufacturer's Part Number
MX3300
Description
Tam MTL 1G Gry In-Use Cover
Weatherproof While-In-Use Device Cover, Gray Powder Coated, Die-Cast Metal Material, 1 Gang, 3-1/2 In Length, 5.12 In Width, 4.37 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326104746 / 00092326104746
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.51 (Each)
Stock Availability
Houston RDC
52 (Check another store)
All Stores
524
Resources
Other Links
 
 
MX3300 - Other
 
MX3300 - Other
 
MX3300 - Other
 
MX3300 - Other
 
MX3300 - Other
 
MX3300 - Other
 
MX3300 - Other
Images
 
 
MX3300 - Large Image
 
MX3300 - Small Image
 
MX3300 - Large Image
 
MX3300 - Large Image
 
MX3300 - Large Image
 
MX3300 - Large Image
 
MX3300 - Large Image
 
MX3300 - Large Image
 
MX3300 - Video
Attachments
 
 
MX3300 - Specification Sheet
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
Die-Cast Metal
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
4.37 in
Length
3-1/2 in
Width
5.12 in
Descriptions
Construction
Metallic
Description
TAM MTL 1G GRY IN-USE COVER
Extra Long Description
RACO MX3300 1G WP HORZ 8IN1 WIU CVR
Features
1-Gang Weatherproof In-Use Cover, EXTRA DUTY(R), Horizontal, 8-in-1, 3-1/2 in. Deep, Gray.
Long Description
Weatherproof While-In-Use Device Cover, Gray Powder Coated, Die-Cast Metal Material, 1 Gang, 3-1/2 in Length, 5.12 in Width, 4.37 in Height
Product Type
Weatherproof While-In-Use Device Cover
Short Description
Weatherproof While-In-Use Device Cover, Die-Cast Metal, Gray Powder Coated, 1 Gang, Vertical
Special Features
and mounting hardware; gray.;installation instructions;TAYMAC Weatherproof metallic While-in-use covers are made of superior commercial quality die-cast construction; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 8 configurations in 1; horizontal mount; patented Universal-Fit Technology; includes gasket
Additional Information
Color/Finish
Gray Powder Coated
Includes
Gasket;Mounting Hardware
Media
Yes
Package Quantity
1 CA
Packaging Type
Shrinkwrap
Pallet Quantity
768
Standards Met
UL Listed;2008 NEC(R) Compliant;NEMA 3R Compliant
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MX3300
Series
EXTRA DUTY® Series
GTIN
00092326104746
UPC
092326104746
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
4
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
Application
In Use
Mounting
DEVICE
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 524

Location search:
These alternate items can be purchased instead of MX3300.
Jump To:

Similar Items

Similar items are close alternatives to MX3300, though they may not be 100% alike.

Cross Referenced

These items are similar to MX3300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WP1010HM Intermatic n/a
WP1010HMC Intermatic n/a
WP3110MXD Intermatic 00078275130098
30935 Mulberry 00095327309356
1IUM-2UD Orbit Industries n/a
WIUM-1UD Orbit Industries 00835243008717
MX3300 Raco 00092326104746
MX4280S Raco 00092326101288
CKMUV Thomas & Betts 00042269004665
CKSUV Thomas & Betts 00042269005105

* All prices subject to change.

Begin Live Chat