MM7440C - Tam Gray 2 Gang 4 3/4" Deep W

Taymac

  • $51.09 (Each)
  • $51.09 (Each)

  • $153.27 (Per 3)

In-Stock: 15 available at other locations ( find a store with stock)
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
MM7440C
Manufacturer
Taymac
Manufacturer's Part Number
MM7440C
Description
Tam Gray 2 Gang 4 3/4" Deep W
2-Gang Weatherproof In-Use Cover, 55-In-1, 4-3/4 In. Deep, Clear
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326104081 / 00092326104081
Weight per unit
0.988 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.09 (Each)
Standard Packaging
$153.27 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
MM7440C - Small Image
 
MM7440C - Large Image
 
MM7440C - Large Image
 
MM7440C - Large Image
Other Links
 
 
MM7440C - Other
 
MM7440C - Other
 
MM7440C - Other
 
MM7440C - Other
Attachments
 
 
MM7440C - Specification Sheet
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
Polycarbonate
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
5.48
Height
5.7
Length
5.5
Width
5.35
Descriptions
Construction
Nonmetallic
Description
GRAY 2 GANG 4 3/4" DEEP W
Extra Long Description
RACO MM7440C 2G WP 55IN1 IN-USE COV
Long Description
2-Gang Weatherproof In-Use Cover, 55-in-1, 4-3/4 in. Deep, Clear
Product Type
Weatherproof
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; Jumbo; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear.
Additional Information
Packaging Type
Shrinkwrap
Pallet Quantity
288
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM7440C
GTIN
00092326104081
UPC
092326104081
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
3
Weight per each
0.988
Carton
1
Package
3
Uses, Certifications, and Standards
Application
In Use
Mounting
DEVICE
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Las Cruces
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of MM7440C.
Jump To:

Cross Referenced

These items are similar to MM7440C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DBP21DCWhite Arlington n/a
DBP21DWhite Arlington n/a
DBP2White Arlington n/a
WP1050 Intermatic 00078275028135
2CPW-PP Orbit Industries 00835243007864
WIU-2UD Orbit Industries 00835243008700
WIUC20CL Legrand Pass & Seymour 00785007037050
MM7440C Raco 00092326104081
2CKNM-NGD Thomas & Betts 00042269005303
2CKNMD Thomas & Betts n/a
WCIU2 Topaz 00751338836884
WIUX-2CL Eaton 00032664006494
RW58750 Hubbell Wiring Device-Kellems 00883778305894
WP5220C Intermatic 00078275145337
5982-UCL Leviton 00078477904428

* All prices subject to change.

Begin Live Chat