MM710G - Tam 1G WP NM HZ/VRT In Use CVR

Taymac

  • $28.91 (Each)
  • $28.91 (Each)

  • $2,891.26 (Per 100)

Available from manufacturer.
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
MM710G
Manufacturer
Taymac
Manufacturer's Part Number
MM710G
Description
Tam 1G WP NM HZ/VRT In Use CVR
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-In-1, 4-3/4 In. Deep, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
092326104289 / 0092326104289 / 00092326104289
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.91 (Each)
Carton
$28.91 (Each)
Stock Availability
Avondale
0
Phoenix
0
All Stores
0
Resources
Other Links
 
 
MM710G - Other
 
MM710G - Other
 
MM710G - Other
 
MM710G - Other
 
MM710G - Other
Images
 
 
MM710G - Small Image
 
MM710G - Large Image
 
MM710G - Large Image
 
MM710G - Large Image
Attachments
 
 
MM710G - Specification Sheet
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
Polycarbonate
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
5.08
Height
5.5
Length
5.38
Width
4
Descriptions
Construction
Nonmetallic
Description
TAM 1G WP NM HZ/VRT IN USE CVR
Extra Long Description
RACO MM710G 1G WP HOR/VER 16IN1 WIU
Long Description
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 4-3/4 in. Deep, Gray
Product Type
Weatherproof
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; Jumbo; quick and easy to install; lockable tab; 16 configurations in 1; horizontal/vertical; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; gray.
Additional Information
Packaging Type
Shrinkwrap
Pallet Quantity
480
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM710G
GTIN
00092326104289
UPC
092326104289
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
5
Weight per each
0.61
Carton
1
Uses, Certifications, and Standards
Application
In Use
Mounting
DEVICE
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of MM710G.
Jump To:

Similar Items

Similar items are close alternatives to MM710G, though they may not be 100% alike.

Cross Referenced

These items are similar to MM710G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WIUC10-DGL Legrand Pass & Seymour 00785007037074
MM710G Raco 00092326104289
E9UDVGRN2 Thomas & Betts 00034481197737

* All prices subject to change.

Begin Live Chat