MM110G - Tam 1G 16-In-1 Gy FLT CVR

Taymac

  • $7.62 (Each)
  • $7.62 (Each)

In-Stock: 95 available at other locations ( find a store with stock)
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
MM110G
Manufacturer
Taymac
Manufacturer's Part Number
MM110G
Description
Tam 1G 16-In-1 Gy FLT CVR
1-Gang Weatherproof Flip Cover, Horizontal/Vertical, Flat, 16-In-1, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
092326100601 / 0092326100601 / 00092326100601
Weight per unit
0.328 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.62 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
95
Resources
Other Links
 
 
MM110G - Other
 
MM110G - Other
 
MM110G - Other
 
MM110G - Other
 
MM110G - Other
 
MM110G - Other
Attachments
 
 
MM110G - Specification Sheet
Images
 
 
MM110G - Large Image
 
MM110G - Large Image
 
MM110G - Small Image
 
MM110G - Large Image
 
MM110G - Large Image
 
MM110G - Large Image
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
Polycarbonate
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.44
Height
5.54
Length
1.55
Width
4.08
Descriptions
Construction
Nonmetallic
Description
TAM 1G 16-IN-1 GY FLT CVR
Extra Long Description
RACO MM110G 1G WP HORZ/VERT 16IN1 F
Long Description
1-Gang Weatherproof Flip Cover, Horizontal/Vertical, Flat, 16-in-1, Gray
Product Type
Weatherproof
Special Features
TAYMAC Weatherproof nonmetallic flat covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 16 configurations in 1; horizontal or vertical mount; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; gray.
Additional Information
Packaging Type
Shrinkwrap
Pallet Quantity
1890
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM110G
GTIN
00092326100601
UPC
092326100601
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight per each
0.328
Carton
1
Uses, Certifications, and Standards
Application
Flat
Mounting
DEVICE
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 95

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springfield
15 View Store
Tulsa
69 View Store

A-L

Location Stock Available
Galveston
10 View Store

M-Z

Location Stock Available
Waxahachie
1 View Store
These alternate items can be purchased instead of MM110G.
Jump To:

Cross Referenced

These items are similar to MM110G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WIU1B1 Eaton 00662276947900
RW57300 Hubbell Wiring Device-Kellems 00883778303777
T5979-C00 Leviton 00078477832103
MM110G Raco 00092326100601

* All prices subject to change.

Begin Live Chat