ML500G - Tam 1G While-In-Use Cover

Taymac

  • $18.53 (Each)
  • $18.53 (Each)

  • $1,853.22 (Per 100)

In-Stock: 29 available locally (Nacogdoches, TX) ( change location)
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
ML500G
Manufacturer
Taymac
Manufacturer's Part Number
ML500G
Description
Tam 1G While-In-Use Cover
Weatherproof In-Use Cover, 1 Gang, 3.61 In (L) X 3-1/2 In (W) X 5.73 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Gray, 0.431 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
050169917411 / 00050169917411
Weight per unit
0.474 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.53 (Each)
Carton
$18.53 (Each)
Stock Availability
Nacogdoches
29 (Check another store)
All Stores
1,343
Resources
Images
 
 
ML500G - Small Image
 
ML500G - Large Image
 
ML500G - Large Image
 
ML500G - Large Image
 
ML500G - Large Image
 
ML500G - Large Image
 
ML500G - Large Image
 
ML500G - Video
Specifications Sheets
 
 
ML500G - Specification Sheet
Attachments
 
 
ML500G - Specification Sheet
Other Links
 
 
ML500G - Other
 
ML500G - Other
 
ML500G - Other
 
ML500G - Other
 
ML500G - Other
 
ML500G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Expandable;In-Use
Material
Polycarbonate
Number Of Gangs
1
Shape
Expandable
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.25
Width
4
Descriptions
Construction
Nonmetallic
Description
TAM 1G WHILE-IN-USE COVER
Extra Long Description
RACO ML500G 1G WP EXTRA DUTY EXPAN
Features
1-Gang Weatherproof In-Use Cover, Expandable, EXTRA DUTY(R), Gray
Long Description
Weatherproof In-Use Cover, 1 Gang, 3.61 in (L) x 3-1/2 in (W) x 5.73 in (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Gray, 0.431 lb
Product Type
Weatherproof In-Use Cover
Short Description
Weatherproof In-Use Cover, 1 Gang, Polycarbonate, Gray
Special Features
Includes Attached Gasket and Mounting Hardware
Additional Information
Dimensions
3.61 in (L) x 3-1/2 in (W) x 5.73 in (H)
For Use With
16-in-1 Custom Device
Media
Yes
Mounting Type
Horizontal Mount/Vertical Mount
Number Of Outlet
1
Package Quantity
1 ct
Packaging Type
Shrinkwrap
Pallet Quantity
1890
Standards Met
UL Listed;2014 Compliant NEC (Article 406.9A & B) Extra Duty Rated
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
ML500G
Series
Outdoor Comforts® EXTRA DUTY® Series
GTIN
00050169917411
UPC
050169917411
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight
0.431 lb
Weight per each
0.474
Carton
1
Uses, Certifications, and Standards
Application
In Use
Nema Rating
Nema 3R
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ML500G.
Jump To:

Similar Items

Similar items are close alternatives to ML500G, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat