ML2450G - Tam Gry Flat 2G In-Use CVR Exp

Taymac

  • $48.38 (Each)
  • $48.38 (Each)

  • $290.28 (Per 6)

In-Stock: 197 available at other locations ( find a store with stock)
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
ML2450G
Manufacturer
Taymac
Manufacturer's Part Number
ML2450G
Description
Tam Gry Flat 2G In-Use CVR Exp
Weatherproof Cover, Polycarbonate/Neoprene Rubber Material, Gray, 5.77 In Length, 3 In Width, 2 Gang, Keyhole Mount, 0.794 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169917350 / 0050169917350 / 00050169917350
Weight per unit
0.794 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.38 (Each)
Standard Packaging
$290.28 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
197
Resources
Other Links
 
 
ML2450G - Other
 
ML2450G - Other
 
ML2450G - Other
 
ML2450G - Other
 
ML2450G - Other
 
ML2450G - Other
Attachments
 
 
ML2450G - Specification Sheet
Images
 
 
ML2450G - Small Image
 
ML2450G - Large Image
 
ML2450G - Large Image
 
ML2450G - Large Image
 
ML2450G - Large Image
 
ML2450G - Large Image
 
ML2450G - Large Image
 
ML2450G - Video
Specifications Sheets
 
 
ML2450G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Expandable;In-Use
Material
Polycarbonate/Neoprene Rubber
Number Of Gangs
2
Shape
Expandable
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.25
Length
5.77 in
Size
Standard
Width
3 in
Descriptions
Construction
Nonmetallic
Description
TAM GRY FLAT 2G IN-USE CVR EXP
Extra Long Description
RACO ML2450G 2G WP EXPANDABLE IN-US
Long Description
Weatherproof Cover, Polycarbonate/Neoprene Rubber Material, Gray, 5.77 in Length, 3 in Width, 2 Gang, Keyhole Mount, 0.794 lb
Product Type
Weatherproof Cover
Short Description
Weatherproof Cover, Polycarbonate/Neoprene Rubber, Gray, 6 per Shrink
Special Features
Keyhole Mounting System
Additional Information
For Use With
Weatherproof Protection
Includes
Attached Gasket;Mounting Hardware
Media
Yes
Mounting Type
keyhole Mount
Package Quantity
6 per Shrink
Packaging Type
Shrinkwrap
Pallet Quantity
1134
Standards Met
UL mA;NEC 406.9B;NEMA 3R
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
ML2450G
GTIN
00050169917350
UPC
050169917350
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
6
Weight
0.794 lb
Weight per each
0.794
Carton
1
Package
6
Uses, Certifications, and Standards
Application
In Use
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat