DB750XS - Tam 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In

Taymac

  • $21.76 (Each)
  • $21.76 (Each)

  • $195.85 (Per 9)

  • $2,176.14 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
DB750XS
Manufacturer
Taymac
Manufacturer's Part Number
DB750XS
Description
Tam 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In
2-Gang Seven 1/2 In. Hole Weatherproof Box With Side Lug - Silver
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112291 / 00092326112291
Weight per unit
0.622 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.76 (Each)
Carton
$21.76 (Each)
Standard Packaging
$195.85 (Per 9)
Stock Availability
Salina
0
West Wichita
0
All Stores
0
Resources
Images
 
 
DB750XS - Small Image
 
DB750XS - Large Image
Other Links
 
 
DB750XS - Other
Features
Material
Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2-Gang
Descriptions
Product Type
2G WP Box (7)1/2 In Outl W/Side Hles Gy
Long Description
2-Gang Seven 1/2 in. Hole Weatherproof Box with Side Lug - Silver
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 2 gang; X pattern; includes closure plugs, grounding screw, and mounting hardware; gray.
extra long description
RACO DB750XS 2G WP BOX (7)1/2 IN OU
Description
TAM 2G WP GRAY BOX - SEVEN 1/2" HOLES - 30 CU IN
Additional Information
Knockouts
1/2 IN Holes;7
number of outlet
7
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
DB750XS
GTIN
00092326112291
UPC
092326112291
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang Seven Hole Outlet Box - Seven 1/2 IN Holes Side Lug
Availability
Status
Inactive
Packaging
Weight per each
0.622
Carton
1
Package
9
Uses, Certifications, and Standards
Application
Electrical
standard
UL
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.