DB475S - Tam (4) 3/4 Hole Gry 2G Box

Taymac

  • $18.25 (Each)
  • $18.25 (Each)

  • $164.22 (Per 9)

  • $1,824.62 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
DB475S
Manufacturer
Taymac
Manufacturer's Part Number
DB475S
Description
Tam (4) 3/4 Hole Gry 2G Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 7.45 LB
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112253 / 00092326112253
Weight per unit
0.8644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.25 (Each)
Carton
$18.25 (Each)
Standard Packaging
$164.22 (Per 9)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
DB475S - Small Image
 
DB475S - Large Image
 
DB475S - Large Image
Other Links
 
 
DB475S - Other
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
4
Material, Color, and Finish
Finish
Premium Powder Coated
Color
Gray Primer
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 in Hub Size, 7.45 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features
Weatherproof
extra long description
RACO DB475S 2G WP BOX (4) 3/4 IN. O
Construction
Die-Cast Metal
Description
TAM (4) 3/4 HOLE GRY 2G BOX
Additional Information
Mounting Type
Plug Mount
package quantity
9 PK
number of outlet
4 W
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB475S
GTIN
00092326112253
UPC
092326112253
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
7.45 lb
Weight per each
0.8644
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
30 cu.in
standard
UL Listed
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.