DB350S - Tam (3) 1/2 Hole Gry 2G Box

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 9)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
DB350S
Manufacturer
Taymac
Manufacturer's Part Number
DB350S
Description
Tam (3) 1/2 Hole Gry 2G Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 3 Hubs, 1/2 In Hub Size, 7.15 LB
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110112 / 00092326110112
Weight per unit
0.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DB350S - Small Image
 
DB350S - Large Image
Attachments
 
 
DB350S - Specification Sheet
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
3
Material, Color, and Finish
Color
Gray
Finish
Premium Powder Coated
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 3 Hubs, 1/2 in Hub Size, 7.15 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features
Weatherproof
extra long description
RACO DB350S 2G WP BOX (3) 1/2 IN. O
Description
TAM (3) 1/2 HOLE GRY 2G BOX
Construction
Die-Cast Metal
Additional Information
Mounting Type
Plug Mount
Standards Met
Ul Listed
package quantity
9 PK
number of outlet
3 W
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB350S
GTIN
00092326110112
UPC
092326110112
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
7.15 lb
Weight per each
0.856
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
30 cu.in
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.