WR9 - 6 to 8 H Tap Conn

Blackburn Mechanical

  • $1.23 (Each)
  • $1.23 (Each)

  • $61.60 (Per 50)

  • $123.21 (Per 100)

  • $616.05 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WR9
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR9
Description
6 to 8 H Tap Conn
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 13/16 In Overall Length, Compression/Crimp Terminal, 0.03 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786100354 / 00783786100354
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.23 (Each)
Carton
$61.60 (Per 50)
Standard Packaging
$616.05 (Per 500)
Resources
Images
 
 
WR9 - Small Image
 
WR9 - Large Image
 
WR9 - Large Image
 
WR9 - Large Image
 
WR9 - Large Image
 
WR9 - Large Image
360 Images
 
 
WR9 - 360 Image
Attachments
 
 
WR9 - Specification Sheet
Other Links
 
 
WR9 - Other
Features
Terminal Type
Compression;Crimp
Material
Aluminum
connection
Compression
Number of Conductors
2
Wire Size
Main: #3 to #6 ACSR or #2 to #6 STR or #1 to #4 SOL AWG , Tap: #8 to #14 STR or #8 to #14 SOL AWGp: #8 to #14 STR AWG , #8 to #14 SOL AWG
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum
Housing Material
Aluminum
Dimensions and Weight
Overall Length
13/16 in
Size
Length 13/16 inch
Descriptions
Long Description
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 13/16 in Overall Length, Compression/Crimp Terminal, 0.03 lb/EA
Product Type
H-Type Compression Connector
Short Description
H-Type Compression Connector, Non-Insulated, 13/15 in L
Special Features
Made of 1350 Aluminum Alloy for High Strength and High Conductivity;Standard Compression Tools and Dies Install all Sizes;No Special Tools Needed;Field-Proven Ribbed Design Enables Excellent Connector/Conductor Contact Without Distorting the Conduct
Description
6 TO 8 H TAP CONN
extra long description
ABB WR9 AL HTYPE COMP CONN 3-6ASCR
Additional Information
Maximum Conductor Size
Standard Conductor-Main:#3, #4, #6 AWG (ACSR), #2, #3, #4, #6 AWG (Stranded), #1, #2, #3, #4 AWG (Solid);Standard Conductor-Tap A:#8, #10, #12, #14 AWG (Stranded), #8, #10, #12, #14 AWG (Solid)
For Stud Size
5/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
Up to 90 °C
for use with
Hydraulic Tool
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
package quantity
50 CT;500 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
WR9
sub brand
Blackburn
GTIN
00783786100354
UPC
783786100354
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight
0.03 lb/EA
Weight per each
0.029
Carton
50
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
You must have an account to view stock levels
These alternate items can be purchased instead of WR9.
Jump To:

Cross Referenced

These items are similar to WR9 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YPC2A8U Burndy 00781810135686
S9 ESP n/a
4218U KEARNEY n/a
13568 NAED n/a
KOR21 Penn-Union 00785037417501
KOR22 PU n/a
UB214 Thomas & Betts 00783786754595
WR9 Thomas & Betts 00783786100354

* All prices subject to change.