WR419 - 4/0 to 4/0 H Tap Conn

Blackburn Mechanical

  • $5.36 (Each)
  • $5.36 (Each)

  • $133.88 (Per 25)

  • $535.53 (Per 100)

  • $1,338.82 (Per 250)
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
WR419
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR419
Description
4/0 to 4/0 H Tap Conn
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 2-7/16 In Overall Length, Compression/Crimp Terminal, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783786100118 / 5415022349320 / 00783786100118
Weight per unit
0.173 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.36 (Each)
Carton
$133.88 (Per 25)
Standard Packaging
$1,338.82 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
1,123
Resources
360 Images
 
 
WR419 - 360 Image
Images
 
 
WR419 - Small Image
 
WR419 - Large Image
 
WR419 - Large Image
 
WR419 - Large Image
 
WR419 - Large Image
Other Links
 
 
WR419 - Other
Attachments
 
 
WR419 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WR419.
Jump To:

Cross Referenced

These items are similar to WR419 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YHD7 Burndy 00781810139165
7YHD400 Burndy n/a
YC28A28 Burndy 00781810126028
YFD415 Burndy n/a
YHD400 Burndy 00781810139356
YPC28R28A Burndy 00781810137451
YHD400, YHD7 Burndy n/a
AC50782 Hubbell Power Systems n/a
AL50782 Hubbell Power Systems n/a
HT7 ILSCO 00783669461329
AH-3 ILSCO 00783669004045
CC1 ILSCO n/a
HT5 ILSCO 00783669461305
507-82 KEARNEY n/a
50782 KEARNEY n/a
13916 NAED n/a
HTAP4/04/0Q Panduit 07498391109
KD R28 Penn-Union 00785037402200
KDRO7 PU n/a
DB4040 Thomas & Betts 00783786717194
WR419 Thomas & Betts 00783786100118
63150 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat